LANケーブルサンワサプライ3日以内出荷
自作用のカテゴリ6A屋外用LANケーブルです。(コネクタは付属していません)ケーブル構造がPE(ポリエチレン)外被、PVC(ポリ塩化ビニル)内被の二重被膜構造で、耐水性(IP68防水)、耐候性に優れています。使用温度範囲-40℃~80℃で、屋外使用にも対応できます。10ギガビットイーサーネットにも完全対応しているので、これからの超高速ネットワークにも対応できます。エンハンスドカテゴリ5の5.0倍、カテゴリ6の2.0倍の伝送帯域を実現!余裕の伝送特性500MHzでエラーを防ぐ高性能LANケーブルです。ケーブル内には十字介在が入っており、信号性同士の電磁波干渉を防ぎ、電気特性の大幅安定を実現します。
仕様色配線:TIA/EIA-568B、自作用コネクタ:ADT-6ARJFS カテゴリ6A RJ-45シールドコネクタ (ケーブル外被をカットしながら加工が必要)色ブラックタイプスタンダード(丸型)規格カテゴリ6A(10GBASE-T)、カテゴリ6(1000BASE-TX)、カテゴリ5e(1000BASE-T)、カテゴリ5(100BASE-TX)、カテゴリ3(10BASE-T)適合適合規格カテゴリ6A(10GBASE-T)、カテゴリ6(1000BASE-TX)、カテゴリ5e(1000BASE-T)、カテゴリ5(100BASE-TX)、カテゴリ3(10BASE-T)構造単線対応環境(機器):光回線(FTTH超高速光インターネット)、ケーブルTV回線(CATVモデム)、ADSL回線(ADSLモデム)、ネットワーク回線(ネットワーク機器)、デジタルテレビ、デジタルオーディオ、ハードディスクレコーダ(RJ-45ポートを持つ機種)、INS64(30m以下)周波数特性500MHz芯数8芯(4P)ケーブル構造:UTP、導体構造:単線コネクタ×結線方式ストレート結線使用場所屋外用/自作用通信速度10GbpsRoHS指令(10物質対応)対応特性インピーダンス(Ω)100結線ストレート結線ケーブル径(Φmm)7導体サイズ(AWG[mm2])23給電方式PoE対応爪折れ防止×ケーブルサイズ(AWG)23カテゴリーCAT6A