ビデオ切替器ATEN3日以内出荷
マルチフォーマットAVをシンプルに切替9系統のマルチフォーマットA/Vを2系統のHDMIにマトリックス出力3系統のコンボ入力(HDMI/VGA、HDMI/DisplayPort、HDMI/AV/YPbPr)3系統のHDMI入力2系統のHDMI出力VGAポート(RGBHV/RGBs/YCbCr/YPbPr)に対応HDMI/DisplayPortからデジタル/アナログオーディオにディエンデベッド可能-ステレオ/コンポジット/コンポーネントオーディオはデジタル信号にエンベデッド可能HDビデオを最適に出力解像度-最大4096×2160@60Hz(4:2:0)/4096×2160@30Hz(4:4:4)(HDMI/DisplayPort)EDIDエキスパート機能-最適なEDID選択を行いスムーズな起動と高品質なビデオ映像を実現し、異なるディスプレイ間もベストな解像度で表示可能HDMI(3D、DeepColor、4K)、HDCP1.4準拠多様で無駄のない操作性切替方法-プッシュボタン、RS-232、OSD、IRリモコンソースプレビュー機能-目的のコンテンツを即座に認識し切替を実行様々なプレゼンスタイルに応じて、表示形式をマトリックス、ミラー、PiPの各モードから選択可能自動切替機能-新しいソースが接続されると自動的に認識し切替を行うため効率的スタンバイモード対応により省電力と高速起動を実現USBデバイス使用の柔軟性を向上本体のUSBポート経由でPCやタッチパネルを操作可能キーボード/マウスとUSBの操作対象となるコンピューターは別々に選択可能
用途VP1920は、ビデオマトリックススイッチャーの機能に、オーディオプロセッサーとアナログ→デジタルコンバーターの機能を統合した3・イン・1プレゼンスイッチャーです。仕様【EDID設定】EDIDモード:デフォルト/ポート1/リミックスセット内容電源ケーブル×1、IRレシーバー×1、IRリモコン×1、クイックスタートガイド×1電源(V)AC110/7.3W、最大入力電力レート:AC100~240(50/60Hz)1.0Aスイッチ電源プッシュボタン×1、ロッカースイッチ×1・ビデオ入力ポートの選択プッシュボタン×6・ビデオ出力ポート選択プッシュボタン×2・選択モード:プッシュボタン×1、メニュー:プッシュボタン×1、Up(解除):プッシュボタン×1、Esc:プッシュボタン×1、オーディオ:プッシュボタン×1、プレビュー:プッシュボタン×1、Down:プッシュボタン×1、Enter:プッシュボタン×1出力【ビデオ】インターフェースHDMIType-Aメス×2(Black)・最大距離15m入力【ビデオ】インターフェースHDMIType-Aメス×6(Black)、DisplayPortメス×1(Black)、D-sub15ピンメス×1(Blue)、コンポーネント×1(RCAメス×3、Blue/Green/Red)、コンポジット×1(RCAメス×1、Yellow)制御RS-232DB-9メス×1(Black)・IRステレオミニジャックメス×1(Black)動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~85%RH、結露なきことLEDビデオソース1(HDMI/VGA):2(Green)、ソース2(HDMI/DisplayPort):2(Green)、ソース3(HDMI/AV/YPbPr):2(Green)・USBリンクキーボード/マウス:2(Amber)、デバイス:2(Amber)コネクタコンピューターUSBType-Bメス×2(White)・コンソールポートキーボード/マウス:USBType-Aメス×2(White)、デバイス:USBType-Aメス×2(White)・電源3極AC電源ソケット×1RoHS指令(10物質対応)対応ビデオ仕様最大解像度HDMI/DisplayPort:最大4096×2160/3840×2160@60Hz(4:2:0)、4096×2160/3840×2160@30Hz(4:4:4)VGA/アナログ:最大1920×1200@60Hz・規格準拠HDMI(3D、DeepColor、4K)HDMI/DisplayPort:HDCP1.4準拠、CEC互換品番プレゼンテーションスイッチ2X-044G、2X-043G・DisplayPortケーブル2L-7D02DP、2L-7D03DP-1・AOC/HDMIケーブル2L-7D20Hオーディオ入力ステレオオーディオ:ステレオミニジャックメス×1(Green)、コンポジット/コンポーネントオーディオ:RCAメス×2(Red/White)オーディオ出力光オーディオ:Toslink×1(Black)、同軸オーディオ:RCAメス×1(Orange)、ステレオオーディオ:RCAメス×2(White/Red)