KVM切替器ATEN3日以内出荷
各1台のUSBキーボードとマウスで最大4台のコンピューターをコントロール可能CS724KM本体2台をデイジーチェーン接続することで、各1台のキーボードとマウスから最大8台のコンピューターをコントロールマルチスクリーン-マウスカーソルをターゲットコンピューターのディスプレイ間で移動させることで、キーボード/マウス操作を使用しているコンピューターから他のコンピューターへ切り替えが可能マルチスクリーンコントロール※1-ユーザーがモニターのレイアウトをカスタマイズできる直感的なGUIフロントパネルのボタンからポート選択が可能:キーボードホットキー、マウスカーソル、マウスホイール(スクロール)、RS-232制御ホットキーでキーボード/マウス、USB周辺機器、オーディオを個別に切り替え可能RS-232シリアル制御対応Windowsオペレーティングシステム対応ソフトウェア不要バス電源-外部電源アダプター不要※2※1ユーティリティはサードパーティーコンピューターのみインストールされています。※2バスパワーはスイッチに接続されたコンピューターから電源を供給するため、2台以上のコンピューターに接続してください。
用途CS724KMは、1台のキーボードとマウスで最大4台のコンピューターを制御できる4ポートUSBKMスイッチです。さらに、2台のスイッチをデイジーチェーン接続することで、1台のコンソールから最大8台のコンピューターをコントロール可能にします。仕様【ポート選択】プッシュボタン、ホットキー、マウス、【エミュレーション】キーボード/マウスUSB、【スキャンインターバル】1~99秒(デフォルト:5秒)セット内容USBケーブル(USB2.0-A→USB2.0-B1.8m)×4、オーディオケーブル(1.8m)×4、クイックスタートガイド×1スイッチ選択プッシュボタン×4・ステーション選択スライドスイッチ×1電源電源アダプター入力:100V~240V、出力:DC5V2.6A※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧くださいケース質量(kg)0.5消費電力1.69W材質(ケース)メタル/プラスチック動作環境動作温度0~50℃/保管温度-20~60℃/湿度0~80%RH、結露なきことコネクタコンソールポートUSBタイプAメス×2、ステレオミニジャック×1(グリーンフロント×1、リア×1)、RJ-45×1・KVMポートUSBタイプBメス×4、ステレオミニジャック×4(グリーン)・電源DCジャック×1・USBハブUSB2.0タイプAメス×2(フロントパネル×1、リアパネル×1)アズワン品番64-8301-11ケース寸法(幅×奥行×高さ)(mm)200×80.6×25RoHS指令(10物質対応)対応接続台数最大4互換品番KVMエクステンダーCE924/CE624キーボード/マウスUSB