4件中 1~4件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Manually Operated Valves Stainless steel bodied manually operated and panel mounted 3/2 and 5/2 valves Spool valve with metal to metal sealing Hardened stainless steel valve body Working pressure -0.95 → 10 bar Ambient temperature range -15 → 80 ℃ Maximum particle size 5μm Oil content of compressed air 5 mg/m ^3 → 25 mg/m ^3
仕様●制御機構:ローラー●機能:3/2●接続ポートのネジ:G 1/8●スレッドサイズ:1/8インチ●ネジ規格:G●メーカーシリーズ:ST●最高使用圧力:10バール●ボディ材質:ステンレス鋼●最大流量率:280L/min●動作温度 Min:-15℃●動作温度 Max:+80℃●ポート数:3/2●RoHS適合状況:該当なし●コード番号:703-6179 アズワン品番68-4150-44
1個
27,980 税込30,778
7日以内出荷

NL Series Filter Regulator plus Gauge Diaphragm type pressure regulator with relieving air exhaust Temperature range -10 → +60 ℃ Drain sprung open with pressure off ATEX Certified II 2G2D X
仕様●メーカーシリーズ:NL2-FRE●ポートの接続:G 1/4●ドレインタイプ:半自動●フィルターサイズ:5μm●ポート接続ネジサイズ:1/4 in●最高使用周囲温度:+60℃●最低使用プロセス温度:-10℃●最低使用周囲温度:-10℃●RoHS適合状況:該当なし●コード番号:703-6062 アズワン品番68-4150-41
1個
35,980 税込39,578
7日以内出荷

NL Series Regulator plus Gauge Diaphragm type pressure regulator with relieving air exhaust Temperature range -10 → +60 ℃ ATEX Certified II 2G2D X
仕様●ポートの接続:G 1/2●最低流出圧力:0.5バール●最高流出圧力:10バール●最高流入圧力:16バール●メーカーシリーズ:NL4-RGS●圧力ゲージポートサイズ:G 1/4●ポート接続ネジサイズ:1/2 in●圧力ゲージポートネジサイズ:1/4 in●最大流量率:5600L/min●一体型チェックバルブ:逆止弁なし●ポート接続ネジ規格:G●動作温度 Min:-10℃●動作温度 Max:+60℃●圧力ゲージポートネジ規格:G●RoHS適合状況:該当なし●コード番号:703-6116 アズワン品番68-4150-43
1個
36,980 税込40,678
7日以内出荷

NL Series Regulator plus Gauge Diaphragm type pressure regulator with relieving air exhaust Temperature range -10 → +60 ℃ ATEX Certified II 2G2D X
仕様●ポートの接続:G 1/4●最低流出圧力:0.5バール●最高流出圧力:10バール●最高流入圧力:16バール●メーカーシリーズ:NL2-RGS●圧力ゲージポートサイズ:G 1/4●ポート接続ネジサイズ:1/4 in●圧力ゲージポートネジサイズ:1/4 in●最大流量率:1500L/min●一体型チェックバルブ:逆止弁なし●ポート接続ネジ規格:G●動作温度 Min:-10℃●動作温度 Max:+60℃●圧力ゲージポートネジ規格:G●RoHS適合状況:該当なし●コード番号:703-6104 アズワン品番68-4150-42
1個
18,980 税込20,878
7日以内出荷

『配管・水廻り部材/ポンプ/空圧・油圧機器・ホース』には他にこんなカテゴリがあります