GM-105/切断砥石に比べ最大123倍の寿命です。GAT-105-1.0/多結晶アルミナ砥粒と次世代型高硬度ボンドを最強のバランスで配合し圧倒的切断力を実現します。
用途GM-105/一般鉄鋼材、ステンレス、鋼管、薄鉄板、非鉄金属、樹脂、FRP、トミジ管、塩ビ管、ダクタイル鋳鉄管、スレート建材、モルタル、コンクリート、レンガ、ゴム製品、タイル、木材(釘・ビス入り)などGAT-105-1.0/一般鋼・ステンレスの切断に。トラスコ品番687-6896セット内容GAT-105-1.0(12枚入)、外径(mm):105、刃厚(mm):1.0、穴径(mm):20 / リング使用時15適合材GM-105/一般鉄鋼材、ステンレス、鋼管、薄鉄板、非鉄金属、樹脂、FRP、トミジ管、塩ビ管、ダクタイル鋳鉄管、スレート建材、モルタル、コンクリート、レンガ、ゴム製品、タイル、木材(釘・ビス入り)、GAT-105-1.0/一般鋼・ステンレス