F1カッター・スティール用 チップソー大見工業(1件のレビュー)当日出荷
OMI独自の特殊刃形状と断続切削ショックに強く割れの非常に少ない台金を採用し、スピーディー&シャープな切断を実現しました。次世代サーメットチップの採用でさらに切れ味、寿命が延びました。(F105~F180S)Sシリーズは40%以上切削抵抗が軽くなっています。Sシリーズは40%以上寿命が伸びています。Sシリーズは特殊埋め込みチップにつき、欠けが大変少なくなっています。Sシリーズは特殊台金使用につき、台金強度が大変高くなっています。
外径(Φmm)308穴径(Φmm)25.4刃厚(mm)1.8刃数38適合防塵丸のこ、切断機(高速切断用)トラスコ品番123-8931質量(kg)1.16被削材ALC(鉄筋入)、窯業系サイディング、金属板サイディング、C型レースウェイ、C型レースウェイ(チャンネル)、アルミサッシ、デッキプレート、ダクト管、コンパネ、ズンギリボルト、塩ビパイプ、棒状鉄筋、アクリル板、L型アングル、ボイド管、電線ケーブル等使用チップサーメット