質量(kg)約7種類分析天秤電源AC100V50/60Hz12VA(ACアダプター付属)最小表示(mg)0.1/0.01電源コード(m)1.8(2Pプラグ)機能PSC完全自動校正、タイマーCAL、ワンタッチCAL、時計機能、ISOプリント、インターバルタイマー出力、比重測定(オプション要)、個数測定・単位換算表示形式デジタル計量皿寸法(Φmm)80本体サイズ(mm)217×356×339標準偏差(nm)200gレンジ/0.1mg、52gレンジ/0.02mg(40g以下)・0.05mg(40~52g)直線性200gレンジ/±0.2mg、52gレンジ/±0.1mgアズワン品番1-9284-04校正分銅内蔵計量皿形状丸皿ひょう量単位g