圧力・流量測定 :「圧力校正器」の検索結果

特価
本日12月6日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025251219
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様最大圧力測定 = 35バール最小圧力測定 = 0バールモデル番号(P) = IDT 600Druck IDT - Calibrator Dirt and Moisture Trap. IDT stands for "Ingress Dirt Trap", Druck's IDT 600 has been designed to be used in conjunction with Druck's portable pressure calibrator range. The IDT protects portable pneumatic pressure calibrators from ingress of moisture and dirt through trapping it. It is trapped in the transparent chamber, allowing users to visually inspect the level of contamination. Through regular use of the IDT, it will ensure that only clean, dry gas enters a calibrator. Also, through regular use of an IDT - users can prevent contamination of pneumatic systems and reduce calibrator downtime and maintenance. Features ; Benefits. The IDT screws easily into an inlet port The transparent chamber allows the user to visually inspect any dirt and moisture contamination Easy dismantling for when deposits need emptying Comprised of stainless steel and acrylic construction, both aesthetically pleasing and strong materials Suitable for, but not limited to Druck's portable pneumatic pressure field calibrators DPI601, DPI610 and DPI603 series Maximum working pressure is 35 bar 1/8 BSPF (parallel) male to 1/8 BSPF (parallel) female pressure connections for inline connection to the calibrator pressure port Designed for pneumatic systems only. IDT Installation Advice. Please ensure that you use the product in a vertical position Remove the IDT after use and whilst in transit Once fitted, please ensure that a suitable sealing method is used for the pressure connection When necessary, clean the IDT internally and externally using a damp lint-free cloth and mild liquid detergent
1個
34,980 税込38,478
7日以内出荷