みるみるくん3 圧力試験器REX3日以内出荷
センサーによる自動計測で、圧力変動値が一目瞭然です。試験計測時に周囲温度の同時測定が可能となり、データをグラフ化して記録できます。最大30日連続記録・0.1秒周期記録が可能で、現状調査等にも威力を発揮します。専用のデータ収集アプリの使用でiPhone、iPadでの作業が可能です。(データの収集・グラフの確認など)データ収集アプリをお使いいただくことでiPhone、iPadのカメラ機能の利用が可能です。データをメールで送信できるので、帳票作成が速やかに可能になり、さらなる効率化UPが期待できます。TKR12Pの冷媒配管気密試験用に必要です。水圧・空圧はもちろん、冷媒配管気密試験にも対応しています。
用途センサーによる自動計測試験に。圧力試験に。トラスコ品番387-0336幅(mm)96高さ(mm)120タイプ圧力試験測定範囲(MPa)0~6奥行(mm)85電源単4アルカリ乾電池×3本
みるみるくん3 空圧試験器REX3日以内出荷
センサーによる自動計測で、圧力変動値が一目瞭然です。試験計測時に周囲温度の同時測定が可能となり、データをグラフ化して記録できます。最大30日連続記録・0.1秒周期記録が可能で、現状調査等にも威力を発揮します。専用のデータ収集アプリの使用でiPhone、iPadでの作業が可能です。(データの収集・グラフの確認など)データ収集アプリをお使いいただくことでiPhone、iPadのカメラ機能の利用が可能です。データをメールで送信できるので、帳票作成が速やかに可能になり、さらなる効率化UPが期待できます。排水管の気圧試験に対応する空圧専用器です。
用途センサーによる自動計測試験に。空圧試験に。トラスコ品番387-0338幅(mm)96測定範囲0~500kPa高さ(mm)150タイプ空圧試験奥行(mm)85電源(V)単4アルカリ乾電池×3本電源単4アルカリ乾電池×3本
みるみるくん3 満水試験器REX3日以内出荷
センサーによる自動計測で、圧力変動値が一目瞭然です。試験計測時に周囲温度の同時測定が可能となり、データをグラフ化して記録できます。最大30日連続記録・0.1秒周期記録が可能で、現状調査等にも威力を発揮します。専用のデータ収集アプリの使用でiPhone、iPadでの作業が可能です。(データの収集・グラフの確認など)データ収集アプリをお使いいただくことでiPhone、iPadのカメラ機能の利用が可能です。データをメールで送信できるので、帳票作成が速やかに可能になり、さらなる効率化UPが期待できます。排水管の満水試験をデジタル化、センサーで自動計測します。
用途センサーによる自動計測試験に。満水試験に。トラスコ品番387-0333幅(mm)135測定範囲管端面より30mm以内の水位高さ(mm)205タイプ満水試験奥行(mm)85電源(V)単4アルカリ乾電池×3本電源単4アルカリ乾電池×3本
ガス流量モニタazbil(旧:山武)税込¥131,780~¥119,800~