付属品単3電池×3本、USBケーブル、固定ケーブル(1.7m)、伸縮ロッド(300~850mm)、ソフトケース寸法(mm)154×65×32、850(伸縮式ロッド装着時)測定範囲NTC:-40~150、K熱電対:-200~1370、NTC:-20~70℃、絶対圧:700~1100hPa、熱線式:0~30m/s直径(Φmm)9(センサープローブヘッド)、12(プローブシャフト末端)質量(g)90電源単3電池×3本(付属)ケーブル長(m)1.7精度温度(NTC)(22、±1digit)、±0.4 (-40~-25.1)、±0.3 (-25~74.9)、±0.4 (75~99.9)、測定値の ±0.5%) (その他の範囲)、K熱電対、±(0.3+測定値の0.3%)、NTC:±0.5℃、絶対圧:±3.0hPa、熱線式:±(0.03m/s+測定値の4%)、(0~20m/s)、±(0.5m/s+測定値の5%)、(20.01~30m/s)分解能0.1、NTC:0.1、絶対圧:0.1hPa、熱線式:0.01m/s電池寿命(時間)12保管温度範囲(℃)-20~50/-20~70アズワン品番64-7913-36動作温度範囲(℃)-20~50/-20~70