用途建築現場、ダクト、フィールドスポーツでの風速測定に。トラスコ品番403-1393セット内容取扱説明書、取扱説明書材質ABS樹脂質量(g)約323電源単4乾電池×3本精度風速:±3%rdgまたは±0.8m/sの大きい方温度:±0.5℃測定方式ベーン式分解能温度:0.1℃ 風速:0.1m/s温度測定範囲(℃)0~+50.0風量0~9999CMM本体寸法(幅W×奥行D×高さH)(mm)本体:85×38×168、センサー:77×33×168風速測定範囲(m/s)0.5~25.0アズワン品番2-7658-01RoHS指令(10物質対応)対応寸法(幅×奥行×高さ)(mm)85×38×168