防水型中心温度計A&D(16件のレビュー)当日出荷から15日以内出荷
プローブ先端Φ2.2mmの極細温度センサーを使用、中心温度測定に使いやすく便利<br />防水仕様(IPX7/JIS保護等級7相当)で簡単な水洗いができて衛生的<br />温度表示間隔は約1秒、すばやい温度変化を表示します<br />最高最低温度自動メモリ機能付き<br />電池の消耗を防ぐオートパワーオフ機能付き(機能OFF可能)
用途食品、調理、理化学、設備機器、農業など幅広い分野で役立ちます測定範囲(℃)-40~260質量(g)約27(電池、シースホルダー含む)電源CR2032形ボタン電池1個最小表示0.1℃測定精度±1.0℃(-9.9~59.9℃)、±2.0℃(-19.9~-10.0℃、60.0~99.9℃)、±3.0℃(-29.9~-20.0℃、100.0~199.9℃)、±4.0℃(-40.0~-30.0℃、200.0~260.0℃)寸法(幅W×高さH×奥行D)(mm)40×187×17電池寿命約1年(1日1時間使用の場合)測温プローブΦ2.8mm×L120mm、プローブ先端Φ2.2mm先端径(Φmm)2.2防水性IPX7/JIS保護等級7相当表示間隔1秒