仕様●メーカー:佐藤計量器製作所●型番:SK-M460-T※センサー付きセット品●測定範囲:-10.0~60.0℃ (※付属センサー使用時)●分解能:0.1℃●精度:【表示精度+センサ精度】 ±((0.3+1digit)+(0.3+0.005|t|))℃ ※20℃の場合/0.3+0.1+0.3+0.1 = ±0.8℃ になります。●電源:DC12V(AC100~240Vアダプタ付属)●サイズ(本体):463(W)×65(D)×213(H)mm、 外部センサーケーブル長/1.5m●重量:本体/3.7kg センサー/50g●表示範囲:-50.0~199.9℃●表示サンプリング:約1秒●表示方式:7セグメント赤色LED(文字高/約100mm)●使用環境:0~50℃、85%rh以下(結露なきこと)●入出力接続:端子台●入力:Pt100Ω(3導線式)●材質:本体/一般構造用圧延鋼材(SPCC) パネル/アクリル樹脂●付属品:ACアダプター、壁掛け金具(4個)、取扱説明書●センサーサイズ:18(W)×10.3(D)×51.3(H)mmアズワン品番67-4719-35