CO2測定器サンワサプライ4日以内出荷
CO2(二酸化炭素)、温度、湿度を測定し表示する、壁掛けタイプのCO2二酸化炭素モニターです。会社のオフィス・会議室、学校、図書館,病院などの公共施設や商業施設など、屋内の空気の環境を見守ることができます。CO2(二酸化炭素)の濃度状態が高くなると、アラーム音とLEDで知らせてくれます。 設定したCO2二酸化炭素濃度以上になるとアラームが鳴る設定が出来ます。またアラーム音のON/OFF設定も出来ます。AC電源供給タイプです。
仕様■測定項目:CO2、温度、湿度■測定範囲:0~9999ppm、0~50℃、0~85%RH■分解能:1ppm、0.1℃、0.1%RH■精度:±70ppm+3%rdg、±0.8℃(10~50℃)、±3%RH、400~5000ppm 最大±1.5℃(上記以外)(30~75%RH)■LED表示(CO2):3LED(0~599ppm)安心です。6LED(600~1199ppm)要注意です。9LED(1200~9999PPM)換気しましょう■アラーム音:アラームが鳴るCO2(二酸化炭素)濃度値を設定可能、アラームON・OFF可能■CO2センサータイプ:非分散型赤外線(NDIR)ガスセンサー■使用環境:0~50℃、85%RH以下(結露なきこと)■保管環境:0~60℃、85%RH以下(結露なきこと)■設置する高さの基準:2~2.5m■測定目安範囲:50m2■電源:ACアダプタによる給電■サイズ・重量:W9392×D292×H42mm・約1420g■セット:CO2パネルモニター、ACアダプタ、タッピングネジ×4本、アンカー×4個、取扱説明書・保証書補正機能(校正機能)補正機能は、電源ONの状態で5日~7日間連続使用して頂くと、正確な自動補正(校正)が実行されます。補足説明*自動校正(補正)とは:製品にもよりますが、5日~7日間の二酸化炭素の最低測定値を400PPMとみなし、段階的に補正をする機能のことをいいます。400PPMが基準の理由と致しましては、世界気象機関(WMO)では、世界で1週間の平均CO2濃度は400PPMと発表されていることから、400PPMを基準値としています。
放射温度計佐藤計量器製作所税込¥47,278¥42,980
広角赤外線レンズフルーク(FLUKE)税込¥175,780¥159,800