用途炎天下の現場仕事、暑さ対策に。材質ナイロン、ポリエステル、シリコン、ステンレス、POM、タンク:TPU、PVC幅(mm)約260※平置き採寸厚さ(mm)約40※平置き採寸質量(kg)約1.1電源USB5V2.0A以上※モバイルバッテリーによっては、エコモード時に自動で電源がオフになります。セット販売のモバイルバッテリーを使用するか他のモバイルバッテリー(自動電源オフ機能がない仕様)をお試しください。※モバイルバッテリーは、幅75×奥行20×高さ155(mm)以下のものをご使用ください。タンク容量(L)2 ※タンクを直接凍らせないで下さい。着丈(cm)着丈約40※平置き採寸適合サイズフリーサイズ(各部調整可)、胸囲/65~130(cm)、ウエスト/65~150(cm)、太もも囲/40~65(cm)温度持続時間【冷え(ベストモード)】強/約90分、弱/約120分、エコ/約180分、セットアップモード:強/約80分、弱/約110分、エコ/約160分※室温 30℃でベスト内側の温度が25℃以下になる時間。※使用環境により持続時間は異なります。モード強モード/弱モード/エコモード※エコモードは強モード10秒⇔オフ40秒を繰り返し、冷却時間を延ばすことができます。アズワン品番60-2370-98ケーブル長(cm)約130(ポンプからUSBプラグ端子までの全長)作動音(dB)強モード 約45駆動時間(時間)ポンプ:約36(5000mAh)、ポンプ:約72(10000mAh)、ポンプ:約144(20000mAh)※エコモード使用時