非常用LEDシリンダーライトGLOBAL(日本グローバル照明)6日以内出荷
バッテリー内蔵で停電時に自動で点灯に切り替わる非常用LEDシリンダーライト。非常時の点灯時間は約120分。リン酸リチウムバッテリー内蔵式でBMSシステム管理。LED光源はムラがなく均一な発光性があります。IP65の防塵防水仕様です。
質量(g)900消費電力(W)20定格電圧(V)200ケーブル長(m)1角度(°)【発光】180定格寿命(時間)40000直径×長さL(Φmm×mm)35×1260(上部丸リング除く)プラグ200V3芯プラグ防塵防水性能IP65演色指数(Ra)>80
非常用LEDシリンダーライト赤色GLOBAL(日本グローバル照明)6日以内出荷
バッテリー内蔵で停電時に自動で点灯に切り替わる非常用LEDシリンダーライト。非常時の点灯時間は約120分。リン酸リチウムバッテリー内蔵式でBMSシステム管理。LED光源はムラがなく均一な発光性があります。IP65の防塵防水仕様です。
色赤質量(g)900使用温度範囲(℃)-10~+40消費電力(W)20定格電圧(V)200ケーブル長(m)1角度(°)【発光】180定格寿命(時間)40000直径×長さL(Φmm×mm)35×1260(上部丸リング除く)プラグ200V3芯プラグ防塵防水性能IP65光色赤演色指数(Ra)>80
『オフィス家具/照明/清掃用品』には他にこんなカテゴリがあります