スタンダードなレフ球(白熱球)投光器!バイス付で仮設に便利!屋内・屋外兼用型、AC200V専用、作業用白熱球投光器です。電線の長さは0.3m、コード先端は切放しです。
質量(kg)1.5周波数(Hz)50/60消費電力(W)470定格電圧(V)AC200口金E26定格電流(A)2.25全光束(Lm)6400寸法(幅W×奥行D×高さH)(mm)205×356×423適合電線(mm2)VCT0.75×3芯電線仕様-長さ(m)0.3仕様・用途屋内・屋外兼用型入力プラグ切放し色温度(K)2800使用環境温度(℃)-20~50アース端子あり防水仕様IPX3LED寿命(時間)約2000入力電圧範囲(V)AC200±10%