仕様コンタクト材質 = ニッケル銀合金ジョー開口 = 25.4mm長さ = 59.4mmMeuller Small Angled Nose J.S. Popper Telecom Clip with Bed of Nails. Small angled nose J.S. Popper telecom clip with bed of nails. This telecom clip has corrosion resistant nickel silver jaws which open to a maximum of 25.4mm and is equipped with a bed of nails to pierce insulation. This telecom clip is 59.4mm in length and is supplied with a brass screw, nut and washer and a bronze star washer. Stock number ; 714-8279 714-8279 is fitted with a banana jack
RoHS指令(10物質対応)対応
1個
¥899
税込¥989
欠品中
仕様コンタクト材質 = ニッケル銀合金ジョー開口 = 25.4mm長さ = 60mmMeuller Small Angled Nose J.S. Popper Telecom Clip with Single Spike. Small angled nose J.S. Popper telecom test clip with a single spike attached via a hexagonal screw. This telecom clip has corrosion resistant nickel silver jaws which open to a maximum of 25.4mm and is equipped with a single spike to pierce insulation. This telecom clip is 66.4mm in length and is supplied with a brass screw, nut and washer and a bronze star washer.
RoHS指令(10物質対応)対応
1個
¥839
税込¥923
7日以内出荷
仕様コンタクト材質 = ニッケル銀合金ジョー開口 = 25.4mm長さ = 66.4mmコネクタ タイプ = バナナジャックMeuller Large Angled Nose J.S. Popper Telecom Clip with Bed of Nails and Single Spike. Large angled nose J.S. Popper telecom clip with bed of nails and single spike. This telecom clip has corrosion resistant nickel silver jaws which open to a maximum of 25.4mm and is equipped with a single spike and a bed of nails to pierce insulation. This telecom clip is 66.4mm in length and is supplied with a brass screw, nut and washer and a bronze star washer. Stock number ; 714-8304 714-8304 is supplied without mounting hardware and stock number ; 714-8308 714-8308 is fitted with a banana jack.
RoHS指令(10物質対応)対応
1個
¥1,698
税込¥1,868
7日以内出荷
仕様コンタクト材質 = ニッケル銀合金ジョー開口 = 25.4mm長さ = 66.4mmMeuller Large Angled Nose J.S. Popper Telecom Clip with Bed of Nails and Single Spike. Large angled nose J.S. Popper telecom clip with bed of nails and single spike. This telecom clip has corrosion resistant nickel silver jaws which open to a maximum of 25.4mm and is equipped with a single spike and a bed of nails to pierce insulation. This telecom clip is 66.4mm in length and is supplied with a brass screw, nut and washer and a bronze star washer. Stock number ; 714-8304 714-8304 is supplied without mounting hardware and stock number ; 714-8308 714-8308 is fitted with a banana jack.
RoHS指令(10物質対応)対応
1個
¥1,498
税込¥1,648
7日以内出荷
仕様コンタクト材質 = ニッケル銀合金ジョー開口 = 25.4mm長さ = 59.4mmコネクタ タイプ = バナナジャックMeuller Small Angled Nose J.S. Popper Telecom Clip with Bed of Nails. Small angled nose J.S. Popper telecom clip with bed of nails. This telecom clip has corrosion resistant nickel silver jaws which open to a maximum of 25.4mm and is equipped with a bed of nails to pierce insulation. This telecom clip is 59.4mm in length and is supplied with a brass screw, nut and washer and a bronze star washer. Stock number ; 714-8279 714-8279 is fitted with a banana jack
RoHS指令(10物質対応)対応
1個
¥1,998
税込¥2,198
7日以内出荷
仕様色 = 黄絶縁体 = PVCMueller絶縁ブーツ、J.S. Popperテレコムクリップ用. この絶縁ブーツはJ.S. Popperテレコムクリップ用で、頑丈なPVC製です。 品番 ; 714-8424 714-8424 、 ; 714-8427 714-8427 、 ; 714-8421 714-8421 、 ; 714-8430 714-8430 、 ; 714-8433 714-8433 、 ; 714-8437 714-8437 は、長さ61 mmで、JP-25182、JP-8099、JP-8783、JP-33699、JP-33674 J.S. Popperテレコムクリップでの使用に適しています。 品番 ; 714-8446 714-8446 、 ; 714-8449 714-8449 、 ; 714-8443 714-8443 は、長さ45.7 mmで、バナナジャック又はねじ付きバナナジャック接続のJ.S. Popperテレコムクリップでの使用に適しています。
RoHS指令(10物質対応)対応
1個
¥189
税込¥208
7日以内出荷
仕様色 = 青絶縁体 = PVCMueller絶縁ブーツ、J.S. Popperテレコムクリップ用. この絶縁ブーツはJ.S. Popperテレコムクリップ用で、頑丈なPVC製です。 品番 ; 714-8424 714-8424 、 ; 714-8427 714-8427 、 ; 714-8421 714-8421 、 ; 714-8430 714-8430 、 ; 714-8433 714-8433 、 ; 714-8437 714-8437 は、長さ61 mmで、JP-25182、JP-8099、JP-8783、JP-33699、JP-33674 J.S. Popperテレコムクリップでの使用に適しています。 品番 ; 714-8446 714-8446 、 ; 714-8449 714-8449 、 ; 714-8443 714-8443 は、長さ45.7 mmで、バナナジャック又はねじ付きバナナジャック接続のJ.S. Popperテレコムクリップでの使用に適しています。
RoHS指令(10物質対応)対応
1個
¥189
税込¥208
7日以内出荷
仕様色 = 赤絶縁体 = PVCMueller絶縁ブーツ、J.S. Popperテレコムクリップ用. この絶縁ブーツはJ.S. Popperテレコムクリップ用で、頑丈なPVC製です。 品番 ; 714-8424 714-8424 、 ; 714-8427 714-8427 、 ; 714-8421 714-8421 、 ; 714-8430 714-8430 、 ; 714-8433 714-8433 、 ; 714-8437 714-8437 は、長さ61 mmで、JP-25182、JP-8099、JP-8783、JP-33699、JP-33674 J.S. Popperテレコムクリップでの使用に適しています。 品番 ; 714-8446 714-8446 、 ; 714-8449 714-8449 、 ; 714-8443 714-8443 は、長さ45.7 mmで、バナナジャック又はねじ付きバナナジャック接続のJ.S. Popperテレコムクリップでの使用に適しています。
RoHS指令(10物質対応)対応
1個
¥189
税込¥208
7日以内出荷
仕様色 = 赤絶縁体 = PVCMuellerテストクリップ絶縁体. 各種テストクリップ用のPVC絶縁体ブーツです。 対応するテストクリップについては、表を参照してください。
RoHS指令(10物質対応)対応
1個
¥249
税込¥274
7日以内出荷
仕様色 = 赤絶縁体 = PVCMuellerテストクリップ絶縁体. 各種テストクリップ用のPVC絶縁体ブーツです。 対応するテストクリップについては、表を参照してください。
RoHS指令(10物質対応)対応
1個
¥329
税込¥362
7日以内出荷
仕様色 = 赤絶縁体 = PVCMueller絶縁ブーツ、J.S. Popperテレコムクリップ用. この絶縁ブーツはJ.S. Popperテレコムクリップ用で、頑丈なPVC製です。 品番 ; 714-8424 714-8424 、 ; 714-8427 714-8427 、 ; 714-8421 714-8421 、 ; 714-8430 714-8430 、 ; 714-8433 714-8433 、 ; 714-8437 714-8437 は、長さ61 mmで、JP-25182、JP-8099、JP-8783、JP-33699、JP-33674 J.S. Popperテレコムクリップでの使用に適しています。 品番 ; 714-8446 714-8446 、 ; 714-8449 714-8449 、 ; 714-8443 714-8443 は、長さ45.7 mmで、バナナジャック又はねじ付きバナナジャック接続のJ.S. Popperテレコムクリップでの使用に適しています。
RoHS指令(10物質対応)対応
1個
¥189
税込¥208
7日以内出荷
仕様Muellerテストクリップ絶縁体. 各種テストクリップ用のPVC絶縁体ブーツ
色黒
材質(絶縁体)PVC
RoHS指令(10物質対応)対応
1個
¥329
税込¥362
当日出荷
仕様色 = 黒絶縁体 = PVCMuellerテストクリップ絶縁体. 各種テストクリップ用のPVC絶縁体ブーツです。 対応するテストクリップについては、表を参照してください。
RoHS指令(10物質対応)対応
1個
¥859
税込¥945
当日出荷
仕様色 = 黒絶縁体 = PVCMuellerテストクリップ絶縁体. 各種テストクリップ用のPVC絶縁体ブーツです。 対応するテストクリップについては、表を参照してください。
RoHS指令(10物質対応)対応
1個
¥1,898
税込¥2,088
欠品中
仕様色 = 黒絶縁体 = PVCMuellerテストクリップ絶縁体. 各種テストクリップ用のPVC絶縁体ブーツです。 対応するテストクリップについては、表を参照してください。
RoHS指令(10物質対応)対応
1個
¥249
税込¥274
7日以内出荷
仕様定格電圧 = 500Vコネクタ A ジェンダー = BNCメスコネクタ B ジェンダー = バナナプラグリード長 = 19mmセカンダリコネクタタイプ = バナナプラグ絶縁体 = PPコネクタ A 向き = 直線コネクタ B 向き = 直線
適合機種全般
RoHS指令(10物質対応)対応
1個
¥1,898
税込¥2,088
当日出荷
仕様定格電圧 = 300V ac許容電流値 = 5Aコネクタ A ジェンダー = メスリード長 = 101.6mm針ゲージ = 20AWGセカンダリコネクタタイプ = フリーエンド色 = 黒素材 = 真鍮絶縁体 = PVCコネクタ A 向き = 直線動作温度 Max = +105℃RoHS対応. Mueller BNCテストリード. Mueller BNCテストリードシリーズです。 用途に合わせたわに口クリップと同軸リードを用意しています。 どのモデルも高い信頼性と優れた品質を誇ります。. 変色防止の黄銅接続 さまざまな長さを用意 オプションのBNC-バナナプラグを用意
RoHS指令(10物質対応)対応
1個
¥1,598
税込¥1,758
当日出荷
仕様定格電圧 = 300V acコネクタ A ジェンダー = オスリード長 = 101.6mm針ゲージ = 20AWGセカンダリコネクタタイプ = フリーエンド色 = 黒素材 = 真鍮絶縁体 = PVCコネクタ A 向き = 直線動作温度 Max = +105℃RoHS対応. Mueller BNCテストリード. Mueller BNCテストリードシリーズです。 用途に合わせたわに口クリップと同軸リードを用意しています。 どのモデルも高い信頼性と優れた品質を誇ります。. 変色防止の黄銅接続 さまざまな長さを用意 オプションのBNC-バナナプラグを用意
RoHS指令(10物質対応)対応
1個
¥1,898
税込¥2,088
当日出荷
仕様許容電流値 = 5Aジョー開口 = 5.6mm絶縁 = あり
RoHS指令(10物質対応)対応
1個
¥159
税込¥175
当日出荷
仕様許容電流値 = 10Aジョー開口 = 7.9mmコンタクト材質 = シルバーコンタクトめっき = 金色 = 黒絶縁体 = ナイロンMueller 10A Kelvin Clip with Silver and Gold Tip Contacts. From Mueller, this 10A Kelvin clip has electrically isolated jaws, gold and silver tip contacts and a nylon housing. Ideal for electrical testing applications, when the jaws of this Kelvin clip are open they are electrically isolated and when closed they are shorted. This Kelvin clip is 41.28mm long and accepts a wire size of 18 AWG. Features ; Benefits
RoHS指令(10物質対応)対応
1個
¥2,698
税込¥2,968
当日出荷
仕様定格電圧 = 500Vコネクタ A ジェンダー = BNCオスコネクタ B ジェンダー = バナナプラグリード長 = 19mmセカンダリコネクタタイプ = バナナプラグ絶縁体 = PPコネクタ A 向き = 直線コネクタ B 向き = 直線
RoHS指令(10物質対応)対応
1個
¥2,798
税込¥3,078
当日出荷
仕様許容電流値 = 5Aジョー開口 = 5.6mmコンタクト材質 = 銅絶縁 = あり
RoHS指令(10物質対応)対応
1個
¥209
税込¥230
当日出荷
仕様色 = 黒オス/メス = オス端子方法 = はんだ定格電圧 = 1kV許容電流値 = 15Aコンタクトめっき = ニッケルばね接点 = あり長さ = 47.7mmコンタクト材質 = 真鍮絶縁体 = ナイロン
RoHS指令(10物質対応)対応
1個
¥639
税込¥703
当日出荷
仕様色 = 赤オス/メス = オス端子方法 = はんだ定格電圧 = 1kV許容電流値 = 15Aコンタクトめっき = ニッケルばね接点 = あり長さ = 47.7mmコンタクト材質 = 真鍮絶縁体 = ナイロン
RoHS指令(10物質対応)対応
1個
¥669
税込¥736
当日出荷
仕様色 = 黒オス/メス = オス許容電流値 = 15Aコンタクトめっき = ニッケルばね接点 = あり長さ = 41mmコンタクト材質 = 真鍮, リン酸銅絶縁体 = PVCMueller絶縁型15 Aデュアルバナナプラグ. ニッケルめっき黄銅ボディ、ニッケルめっきりん青銅スプリング、PVC絶縁体の15 A絶縁型デュアルバナナプラグです。このパナナプラグは、長さ41 mmで、4 mmプラグを2つ備えていて(中心距離0.750インチ)、より線又は同軸ワイヤに対応しています。止めねじによりバナナプラグに導体を確実に固定できます。
RoHS指令(10物質対応)対応
1個
¥739
税込¥813
当日出荷
仕様許容電流値 = 10Aジョー開口 = 7.9mmコンタクト材質 = 銅絶縁 = あり
RoHS指令(10物質対応)対応
1個
¥259
税込¥285
7日以内出荷
仕様許容電流値 = 5Aコンタクト材質 = ステンレス鋼絶縁 = あり
RoHS指令(10物質対応)対応
1個
¥189
税込¥208
当日出荷
仕様許容電流値 = 200Aジョー開口 = 38mmコンタクト材質 = 銅絶縁 = あり色 = 赤絶縁体 = PERoHS対応. Muellerエポキシコーティングバッテリクリップ. Muellerのプレミアムシリーズのヘビーデューティーエポキシコーティングバッテリクリップは、広範なバッテリ充電用途に使用できる信頼性の高いクリップです。 上面実装及び側面実装の両方のバッテリ端子に取り付け可能な、38.1 mmの最大ジョー容量を誇ります。. スチール製エポキシコーティングクリップ、銅めっきジョー付き 定格電流200 A 標準の黒又は赤の両方を用意
RoHS指令(10物質対応)対応
1個
¥1,198
税込¥1,318
7日以内出荷
仕様定格電圧 = 300V許容電流値 = 10A色 = 赤リード長 = 1.5m針ゲージ = 20AWGコンタクト材質 = ベリリウム銅(プラグ)、スチール(クリップ)絶縁体 = PVCセカンダリコネクタタイプ = バナナプラグコネクタ B ジェンダー = オスコネクタ A シュラウド = ありコネクタ B 向き = 直線コネクタ B スタッカブル = あり動作温度 Max = +105℃Muellerワニ口クリップ-バナナプラグリード. スタッキングが可能な4 mmバナナテストプラグ付きのMuellerの絶縁ワニ口クリップリードのシリーズは、様々な用途に対応する耐久性、信頼性の高い製品です。 ニッケルめっきのスチール製ワニ口クリップに、PVC絶縁体とABSケースに収納された黄銅製4 mmバナナプラグを備えています。. 黒と赤の標準オプションを用意 様々な長さを用意: 300 mm、600 mm、900 mm、1.2 m、1.5 m
RoHS指令(10物質対応)対応
1個
¥1,498
税込¥1,648
欠品中
仕様許容電流値 = 200Aジョー開口 = 38mmコンタクト材質 = 銅絶縁 = あり色 = 黒絶縁体 = PERoHS対応. Muellerエポキシコーティングバッテリクリップ. Muellerのプレミアムシリーズのヘビーデューティーエポキシコーティングバッテリクリップは、広範なバッテリ充電用途に使用できる信頼性の高いクリップです。 上面実装及び側面実装の両方のバッテリ端子に取り付け可能な、38.1 mmの最大ジョー容量を誇ります。. スチール製エポキシコーティングクリップ、銅めっきジョー付き 定格電流200 A 標準の黒又は赤の両方を用意
RoHS指令(10物質対応)対応
1個
¥1,198
税込¥1,318
7日以内出荷
仕様許容電流値 = 30Aジョー開口 = 19mmコンタクト材質 = スチール絶縁 = あり色 = 黒絶縁体 = ガラス繊維強化ナイロンMueller Insulated Large Safety Alligator Clip. Insulated large safety alligator clips with nickel plated steel clip and glass filled nylon housing. These safety alligator clips are 82.04mm in length with a jaw opening of 19mm. A sharp tooth in the lower jaw of the clip enables a secure connection when in operation. These safety alligator clips are compatible with all insulated, non-insulated and retractable banana plugs.
RoHS指令(10物質対応)対応
1個
¥1,198
税込¥1,318
翌々日出荷
仕様絶縁 = あり色 = 赤絶縁体 = シリコーン
RoHS指令(10物質対応)対応
1個
¥129
税込¥142
7日以内出荷
仕様絶縁 = あり色 = 赤絶縁体 = PVC
RoHS指令(10物質対応)対応
1個
¥60
税込¥66
当日出荷
仕様絶縁 = あり色 = 黒絶縁体 = シリコーン
RoHS指令(10物質対応)対応
1個
¥119
税込¥131
7日以内出荷
仕様許容電流値 = 5Aジョー開口 = 4.8mm絶縁 = あり色 = 金絶縁体 = PVC
RoHS指令(10物質対応)対応
1個
¥119
税込¥131
当日出荷
仕様許容電流値 = 40Aジョー開口 = 13mm絶縁 = あり色 = 赤絶縁体 = 成形PVC
RoHS指令(10物質対応)対応
1個
¥199
税込¥219
7日以内出荷
仕様色 = 赤コンタクト材質 = ベリリウム銅, 真鍮コンタクトめっき = ニッケル許容電流値 = 15A定格電圧 = 1kVオス/メス = オス - メスMueller絶縁型バナナジャック-標準バナナプラグ. 絶縁型のバナナジャック-標準バナナプラグで、ニッケルめっきの黄銅ボディ、ニッケルめっきのベリリウム銅ケージスプリング、及びナイロンの絶縁体が付いています。 このプラグアダプタは長さ66.3 mmで、絶縁型、非絶縁型、及び引き込み式のバナナプラグとかん合します。. 定格電圧が1000 V、1500 V及び5000 V dc @ 15 Aのハンズフリーテストのオプションを用意 18 AWG、20 AWG及び22 AWGのワイヤとの併用に最適 用途に応じてプッシュフィット式、圧着式、はんだ付け終端を用意
RoHS指令(10物質対応)対応
1個
¥879
税込¥967
7日以内出荷
仕様色 = 黒許容電流値 = 1A定格電圧 = 1kVコンタクト材質 = ベリリウム銅長さ = 190.5mmMuellerライトアングル絶縁プランジャクランプクリップ. グリップ / 保持はんだフック付きのライトアングル絶縁プランジャクランプクリップです。直径5 mmまでのピンやワイヤに接続可能です。 プランジャを押し下げると、このプランジャクランプクリップのスチールジョーが12 mmに延び、25 mmまで開きます。 このクランプクリップは、4 mm絶縁ライトアングルバナナジャックを備え、絶縁 / 非絶縁 / 伸縮可能のあらゆる4 mmバナナプラグとかん合します。 このプランジャクランプクリップは、スリムな設計になっているため、狭い経路の届きにくいテストポイントへのアクセスに最適です。 品番 ; 714-8187 714-8187 及び ; 714-8180 714-8180 は長さが139.7 mm、品番 ; 714-8184 714-8184 及び ; 714-8193 714-8193 は長さが190.5 mmです。
RoHS指令(10物質対応)対応
1個
¥2,598
税込¥2,858
7日以内出荷
仕様色 = 黒コンタクト材質 = ベリリウム銅, 真鍮コンタクトめっき = ニッケル許容電流値 = 15A定格電圧 = 1kVオス/メス = オス - メスMueller絶縁型バナナジャック-標準バナナプラグ. 絶縁型のバナナジャック-標準バナナプラグで、ニッケルめっきの黄銅ボディ、ニッケルめっきのベリリウム銅ケージスプリング、及びナイロンの絶縁体が付いています。 このプラグアダプタは長さ66.3 mmで、絶縁型、非絶縁型、及び引き込み式のバナナプラグとかん合します。. 定格電圧が1000 V、1500 V及び5000 V dc @ 15 Aのハンズフリーテストのオプションを用意 18 AWG、20 AWG及び22 AWGのワイヤとの併用に最適 用途に応じてプッシュフィット式、圧着式、はんだ付け終端を用意
RoHS指令(10物質対応)対応
1個
¥879
税込¥967
当日出荷
仕様定格電圧 = 600V許容電流値 = 10A色 = 黒オス/メス = オス絶縁体 = PVCリード長 = 1.2mテストプローブタイプ = ニードル動作温度 Max = +90℃動作温度範囲 = 最大+90 ℃Muellerプラグ-プラグ. Muellerシリーズのスタッキング可能プラグ対プラグテストリードです。 このテストリード製品は、PVC絶縁ワイヤ(さまざまな長さを用意)及びニッケルめっきの9枚ケージスプリングバナナプラグを装備しています。. 両端にスタッキング可能バナナプラグ 300 VカテゴリII、5アンペアのハンズフリー試験
1個
¥1,398
税込¥1,538
7日以内出荷
1
2
3
4
次へ
『すべて』には他にこんなカテゴリがあります
測定・測量用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。