実体顕微鏡ホーザン4日以内出荷
。倍率切替式実体顕微鏡。自由度の高いロングアーム(リング照明付)。幅広い作業に対応する実体顕微鏡です。対物レンズの切替えで、40倍 / 80倍(コンバーションレンズ使用時は 20倍 / 40倍)のいずれかを選択して観察することができます。机などにクランプで取り付ける頑丈なロングアームにより、作業スペースを確保したまま使用時には引き出し、使用後は端へ避けるといった使い方が可能です。静電気対策用導電性カラーマット、ハンダの煙より対物レンズを守るレンズフィルターに加えて、使い勝手の良いLEDリング照明が付属。別売の接眼レンズやコンバーションレンズを使用することにより10~160倍の幅広い用途で使用できます。
倍率20/40/80作動距離(mm)140/64ベース寸法(mm)200×255視野10/5/2.5Φmm
実体顕微鏡ホーザン4日以内出荷
倍率切替式実体顕微鏡。大きい観察対象に最適(リング照明付)。幅広い作業に対応する実体顕微鏡です。対物レンズの切替えで、40倍 / 80倍(コンバーションレンズ使用時は 20倍 / 40倍)のいずれかを選択して観察することができます。B4サイズ程度までの大きめな観察対象におすすめです。静電気対策用導電性カラーマット、ハンダの煙より対物レンズを守るレンズフィルターに加えて、使い勝手の良いLEDリング照明が付属。別売の接眼レンズやコンバーションレンズを使用することにより10~160倍の幅広い用途で使用できます。
倍率20/40/80作動距離(mm)140/64ベース寸法(mm)350×450視野10/5/2.5Φmm
実体顕微鏡ホーザン4日以内出荷
倍率切替式実体顕微鏡。大きい観察対象に最適(面発光照明付)。幅広い作業に対応する実体顕微鏡です。対物レンズの切替えで、40倍 / 80倍(コンバーションレンズ使用時は 20倍 / 40倍)のいずれかを選択して観察することができます。B4サイズ程度までの大きめな観察対象におすすめです。静電気対策用導電性カラーマット、ハンダの煙より対物レンズを守るレンズフィルターに加えて、A4サイズの面発光照明が付属。別売の接眼レンズやコンバーションレンズを使用することにより10~160倍の幅広い用途で使用できます。
倍率20/40/80作動距離(mm)150/84ベース寸法(mm)350×450視野10/5/2.5Φmm
実体顕微鏡ホーザン4日以内出荷
倍率切替式実体顕微鏡。自由度の高いロングアーム(スポット照明付)。幅広い作業に対応する実体顕微鏡です。対物レンズの切替えで、40倍 / 80倍(コンバーションレンズ使用時は 20倍 / 40倍)のいずれかを選択して観察することができます。机などにクランプで取り付ける頑丈なロングアームにより、作業スペースを確保したまま使用時には引き出し、使用後は端へ避けるといった使い方が可能です。静電気対策用導電性カラーマット、ハンダの煙より対物レンズを守るレンズフィルターに加えて、フレキシブルアームのスポット照明が付属。別売の接眼レンズやコンバーションレンズを使用することにより10~160倍の幅広い用途で使用できます。
倍率20/40/80作動距離(mm)150/84視野10/5/2.5Φmm
三眼実体顕微鏡(PC用・PD-1付)ホーザン4日以内出荷
カメラ一体型ズーム式三眼実体顕微鏡(500万画素)。場所を取らない標準サイズのベース(リング照明付)(ライセンスキー発行コード付)。接眼レンズとPCモニターで同時観察ができる三眼実体顕微鏡です。覗き込んだ観察状況の共有や撮影・録画ができます。使い勝手のよいLEDリング照明付き。比較的小さい対象の拡大観察におすすめです。
倍率顕微鏡:7~45× / カメラ:30~195倍 ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時作動距離(mm)顕微鏡:74 / カメラ:74ベース寸法(mm)200×255視野顕微鏡:28.5~4.4Φmm / カメラ:23×17~3.6×2.7mmRoHS指令(10物質対応)対応
実体顕微鏡ホーザン4日以内出荷
倍率切替式実体顕微鏡。大きい観察対象に最適(スポット照明付)。幅広い作業に対応する実体顕微鏡です。対物レンズの切替えで、40倍 / 80倍(コンバーションレンズ使用時は 20倍 / 40倍)のいずれかを選択して観察することができます。B4サイズ程度までの大きめな観察対象におすすめです。静電気対策用導電性カラーマット、ハンダの煙より対物レンズを守るレンズフィルターに加えて、フレキシブルアームのスポット照明が付属。別売の接眼レンズやコンバーションレンズを使用することにより10~160倍の幅広い用途で使用できます。
倍率20/40/80作動距離(mm)150/84ベース寸法(mm)350×450視野10/5/2.5Φmm
三眼実体顕微鏡(PC用・PD-1付)ホーザン4日以内出荷
カメラ一体型ズーム式三眼実体顕微鏡(300万画素)。場所を取らない標準サイズのベース(リング照明付)(ライセンスキー発行コード付)。接眼レンズとPCモニターで同時観察ができる三眼実体顕微鏡です。覗き込んだ観察状況の共有や撮影・録画ができます。使い勝手のよいLEDリング照明付き。比較的小さい対象の拡大観察におすすめです。
倍率顕微鏡:7~45× / カメラ:24~155倍 ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時作動距離(mm)【顕微鏡】74【カメラ】74ベース寸法(mm)200×255視野顕微鏡:28.5~4.4Φmm / カメラ:23×17~3.6×2.7mmRoHS指令(10物質対応)対応
三眼実体顕微鏡(モニター用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。自由度の高いロングアーム(リング照明付)顕微鏡作業と同時に、200万画素のカメラで観察状況の共有や撮影・録画を行える三眼実体顕微鏡です。カメラはHDMIモニターに接続して使用します。使い勝手のよいLEDリング照明付き。机などにクランプで取り付ける頑丈なロングアームにより、作業スペースを確保したまま使用時には引き出し、使用後は端へ避けるといった使い方が可能です。
倍率顕微鏡:14~90×|カメラ:33~210倍(16~100倍) ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時、( )はL-859使用時作動距離(mm)顕微鏡:74|カメラ:74視野顕微鏡:14.3~2.2mmΦ|カメラ:15×8.8~2.5×1.4mm取扱説明書(0.29MB)
三眼実体顕微鏡ホーザン5日以内出荷
カメラが接続できる三眼実体顕微鏡。大きい観察対象に最適(スポット照明付)。お手持ちのCマウントカメラ※と接続して、撮影と観察作業が同時に行える三眼実体顕微鏡です。フレキシブルアームのスポット照明付き。20xの接眼レンズと0.5xのコンバーションレンズが含まれていますので、幅広い倍率や視野で観察することができます。B4サイズ程度までの大きめな観察対象におすすめです。※本製品にカメラは付属しておりません。
倍率7~90×作動距離(mm)150/84ベース寸法(mm)350(W)×450(D)視野28.5~2.2mmΦ取扱説明書(0.28MB)
三眼実体顕微鏡(モニター用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。大きい観察対象に最適(面発光照明付)顕微鏡作業と同時に、200万画素のカメラで観察状況の共有や撮影・録画・簡易計測を行える三眼実体顕微鏡です。カメラはHDMIモニターに接続して使用します。A4サイズの面発光照明付き。B4サイズ程度までの大きめな観察対象におすすめです。
倍率顕微鏡:14~90×|カメラ:33~210倍(16~100倍) ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時、( )はL-859使用時作動距離(mm)顕微鏡:84|カメラ:84ベース寸法(mm)350(W)×450(D)視野顕微鏡:14.3~2.2mmΦ|カメラ:15×8.8~2.5×1.4mm取扱説明書(0.29MB)
三眼実体顕微鏡(モニター用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。大きい観察対象に最適(面発光照明付)顕微鏡作業と同時に、200万画素のカメラで観察状況の共有や撮影・録画を行える三眼実体顕微鏡です。カメラはHDMIモニターに接続して使用します。A4サイズの面発光照明付き。B4サイズ程度までの大きめな観察対象におすすめです。
倍率顕微鏡:14~90×|カメラ:33~210倍(16~100倍) ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時、( )はL-859使用時作動距離(mm)顕微鏡:84|カメラ:84ベース寸法(mm)350(W)×450(D)視野顕微鏡:14.3~2.2mmΦ|カメラ:15×8.8~2.5×1.4mm取扱説明書(0.32MB)
三眼実体顕微鏡(モニター用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。大きい観察対象に最適(リング照明付)顕微鏡作業と同時に、200万画素のカメラで観察状況の共有や撮影・録画・簡易計測を行える三眼実体顕微鏡です。カメラはHDMIモニターに接続して使用します。使い勝手のよいLEDリング照明付き。B4サイズ程度までの大きめな観察対象におすすめです。
倍率顕微鏡:14~90×|カメラ:33~210倍(16~100倍) ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時、( )はL-859使用時作動距離(mm)顕微鏡:74|カメラ:74ベース寸法(mm)350(W)×450(D)視野顕微鏡:14.3~2.2mmΦ|カメラ:15×8.8~2.5×1.4mm取扱説明書(0.29MB)
三眼実体顕微鏡ホーザン5日以内出荷
カメラが接続できる三眼実体顕微鏡。大きい観察対象に最適(面発光照明付)。お手持ちのCマウントカメラ※と接続して、撮影と観察作業が同時に行える三眼実体顕微鏡です。A4サイズの面発光照明付き。20xの接眼レンズと0.5xのコンバーションレンズが含まれていますので、幅広い倍率や視野で観察することができます。B4サイズ程度までの大きめな観察対象におすすめです。※本製品にカメラは付属しておりません。
倍率7~90×作動距離(mm)150/84ベース寸法(mm)350(W)×450(D)視野28.5~2.2mmΦ取扱説明書(0.28MB)
三眼実体顕微鏡(モニター用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。場所を取らない標準サイズのベース(リング照明付)顕微鏡作業と同時に、200万画素のカメラで観察状況の共有や撮影・録画を行える三眼実体顕微鏡です。カメラはHDMIモニターに接続して使用します。使い勝手のよいLEDリング照明付き。比較的小さい対象の拡大観察におすすめです。
倍率顕微鏡:7~45×|カメラ:23~150倍(11~73倍) ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時、( )はL-859使用時作動距離(mm)顕微鏡:74|カメラ:74ベース寸法(mm)200(W)×255(D)視野顕微鏡:28.5~4.4mmΦ|カメラ:22×12~3.4×1.9mmRoHS指令(10物質対応)対応取扱説明書(0.26MB)
三眼実体顕微鏡ホーザン5日以内出荷
カメラが接続できる三眼実体顕微鏡。大きい観察対象に最適(リング照明付)。お手持ちのCマウントカメラ※と接続して、撮影と観察作業が同時に行える三眼実体顕微鏡です。使い勝手のよいLEDリング照明付き。20xの接眼レンズと0.5xのコンバーションレンズが含まれていますので、幅広い倍率や視野で観察することができます。B4サイズ程度までの大きめな観察対象におすすめです。※本製品にカメラは付属しておりません。
倍率7~90×作動距離(mm)140/74ベース寸法(mm)350(W)×450(D)視野28.5~2.2mmΦ取扱説明書(0.28MB)
三眼実体顕微鏡(PC用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。場所を取らない標準サイズのベース(スポット照明付)顕微鏡作業と同時に、500万画素のカメラで観察状況の共有や撮影・録画を行える三眼実体顕微鏡です。カメラはパソコンに接続して使用します。フレキシブルアームのスポット照明付き。比較的小さい対象の拡大観察におすすめです。
倍率顕微鏡:7~45×|カメラ:30~195倍 ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時作動距離(mm)顕微鏡:84|カメラ:84ベース寸法(mm)200(W)×255(D)視野顕微鏡:28.5~4.4mmΦ|カメラ:23×17~3.6×2.7mm取扱説明書(0.23MB)
三眼実体顕微鏡(モニター用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。場所を取らない標準サイズのベース(同軸落射照明付)顕微鏡作業と同時に、200万画素のカメラで観察状況の共有や撮影・録画を行える三眼実体顕微鏡です。カメラはHDMIモニターに接続して使用します。対象物を真上から照らす同軸落射照明付き。比較的小さい対象の拡大観察におすすめです。
倍率顕微鏡:7~45×|カメラ:23~150倍(11~73倍) ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時、( )はL-859使用時作動距離(mm)顕微鏡:36|カメラ:36ベース寸法(mm)200(W)×255(D)視野顕微鏡:28.5~4.4mmΦ|カメラ:22×12~3.4×1.9mmRoHS指令(10物質対応)対応取扱説明書(0.26MB)
三眼実体顕微鏡(PC用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。場所を取らない標準サイズのベース(リング照明付)顕微鏡作業と同時に、300万画素のカメラで観察状況の共有や撮影・録画を行える三眼実体顕微鏡です。カメラはパソコンに接続して使用します。使い勝手のよいLEDリング照明付き。比較的小さい対象の拡大観察におすすめです。
倍率顕微鏡:7~45×|カメラ:24~155倍 ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時作動距離(mm)顕微鏡:74|カメラ:74ベース寸法(mm)200(W)×255(D)視野顕微鏡:28.5~4.4mmΦ|カメラ:23×17~3.6×2.7mmRoHS指令(10物質対応)対応取扱説明書(0.23MB)
三眼実体顕微鏡(PC用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。場所を取らない標準サイズのベース(リング照明付)顕微鏡作業と同時に、500万画素のカメラで観察状況の共有や撮影・録画を行える三眼実体顕微鏡です。カメラはパソコンに接続して使用します。使い勝手のよいLEDリング照明付き。比較的小さい対象の拡大観察におすすめです。
倍率顕微鏡:7~45×|カメラ:30~195倍 ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時作動距離(mm)顕微鏡:74|カメラ:74ベース寸法(mm)200(W)×255(D)視野顕微鏡:28.5~4.4mmΦ|カメラ:23×17~3.6×2.7mmRoHS指令(10物質対応)対応取扱説明書(0.23MB)
三眼実体顕微鏡(PC用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。大きい観察対象に最適(スポット照明付)顕微鏡作業と同時に、500万画素のカメラで観察状況の共有や撮影・録画を行える三眼実体顕微鏡です。カメラはパソコンに接続して使用します。フレキシブルアームのスポット照明付き。B4サイズ程度までの大きめな観察対象におすすめです。
倍率顕微鏡:14~90×|カメラ:44~280倍 ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時作動距離(mm)顕微鏡:84|カメラ:84ベース寸法(mm)350(W)×450(D)視野顕微鏡:14.3~2.2mmΦ|カメラ:16×12~2.5×1.9mm取扱説明書(0.29MB)
三眼実体顕微鏡(PC用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。大きい観察対象に最適(スポット照明付)顕微鏡作業と同時に、300万画素のカメラで観察状況の共有や撮影・録画を行える三眼実体顕微鏡です。カメラはパソコンに接続して使用します。フレキシブルアームのスポット照明付き。B4サイズ程度までの大きめな観察対象におすすめです。
倍率顕微鏡:14~90×|カメラ:34~220倍 ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時作動距離(mm)顕微鏡:84|カメラ:84ベース寸法(mm)350(W)×450(D)視野顕微鏡:14.3~2.2mmΦ|カメラ:16×12~2.5×1.9mm取扱説明書(0.29MB)
三眼実体顕微鏡(モニター用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。自由度の高いロングアーム(スポット照明付)顕微鏡作業と同時に、200万画素のカメラで観察状況の共有や撮影・録画・簡易計測を行える三眼実体顕微鏡です。カメラはHDMIモニターに接続して使用します。フレキシブルアームのスポット照明付き。机などにクランプで取り付ける頑丈なロングアームにより、作業スペースを確保したまま使用時には引き出し、使用後は端へ避けるといった使い方が可能です。
倍率顕微鏡:14~90×|カメラ:33~210倍(16~100倍) ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時、( )はL-859使用時作動距離(mm)顕微鏡:84|カメラ:84視野顕微鏡:14.3~2.2mmΦ|カメラ:15×8.8~2.5×1.4mm取扱説明書(0.27MB)
三眼実体顕微鏡ホーザン5日以内出荷
カメラが接続できる三眼実体顕微鏡。自由度の高いロングアーム(リング照明付)。お手持ちのCマウントカメラ※と接続して、撮影と観察作業が同時に行える三眼実体顕微鏡です。使い勝手のよいLEDリング照明付き。20xの接眼レンズと0.5xのコンバーションレンズが含まれていますので、幅広い倍率や視野で観察することができます。机などにクランプで取り付ける頑丈なロングアームにより、作業スペースを確保したまま使用時には引き出し、使用後は端へ避けるといった使い方が可能です。※本製品にカメラは付属しておりません。
倍率7~90×作動距離(mm)140/74視野28.5~2.2mmΦ取扱説明書(0.26MB)
三眼実体顕微鏡(モニター用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。自由度の高いロングアーム(スポット照明付)顕微鏡作業と同時に、200万画素のカメラで観察状況の共有や撮影・録画を行える三眼実体顕微鏡です。カメラはHDMIモニターに接続して使用します。フレキシブルアームのスポット照明付き。机などにクランプで取り付ける頑丈なロングアームにより、作業スペースを確保したまま使用時には引き出し、使用後は端へ避けるといった使い方が可能です。
倍率顕微鏡:14~90×|カメラ:33~210倍(16~100倍) ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時、( )はL-859使用時作動距離(mm)顕微鏡:84|カメラ:84視野顕微鏡:14.3~2.2mmΦ|カメラ:15×8.8~2.5×1.4mm取扱説明書(0.29MB)
三眼実体顕微鏡(PC用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。大きい観察対象に最適(リング照明付)顕微鏡作業と同時に、300万画素のカメラで観察状況の共有や撮影・録画を行える三眼実体顕微鏡です。カメラはパソコンに接続して使用します。使い勝手のよいLEDリング照明付き。B4サイズ程度までの大きめな観察対象におすすめです。
倍率顕微鏡:14~90×|カメラ:34~220倍 ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時作動距離(mm)顕微鏡:74|カメラ:74ベース寸法(mm)350(W)×450(D)視野顕微鏡:14.3~2.2mmΦ|カメラ:16×12~2.5×1.9mm取扱説明書(0.29MB)
三眼実体顕微鏡(モニター用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。場所を取らない標準サイズのベース(スポット照明付)顕微鏡作業と同時に、200万画素のカメラで観察状況の共有や撮影・録画を行える三眼実体顕微鏡です。カメラはHDMIモニターに接続して使用します。フレキシブルアームのスポット照明付き。比較的小さい対象の拡大観察におすすめです。
倍率顕微鏡:7~45×|カメラ:23~150倍(11~73倍) ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時、( )はL-859使用時作動距離(mm)顕微鏡:84|カメラ:84ベース寸法(mm)200(W)×255(D)視野顕微鏡:28.5~4.4mmΦ|カメラ:22×12~3.4×1.9mm取扱説明書(0.26MB)
三眼実体顕微鏡(PC用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。大きい観察対象に最適(面発光照明付)顕微鏡作業と同時に、500万画素のカメラで観察状況の共有や撮影・録画を行える三眼実体顕微鏡です。カメラはパソコンに接続して使用します。A4サイズの面発光照明付き。B4サイズ程度までの大きめな観察対象におすすめです。
倍率顕微鏡:14~90×|カメラ:44~280倍 ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時作動距離(mm)顕微鏡:84|カメラ:84ベース寸法(mm)350(W)×450(D)視野顕微鏡:14.3~2.2mmΦ|カメラ:16×12~2.5×1.9mm取扱説明書(0.29MB)
三眼実体顕微鏡(PC用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。自由度の高いロングアーム(スポット照明付)顕微鏡作業と同時に、500万画素のカメラで観察状況の共有や撮影・録画を行える三眼実体顕微鏡です。カメラはパソコンに接続して使用します。フレキシブルアームのスポット照明付き。机などにクランプで取り付ける頑丈なロングアームにより、作業スペースを確保したまま使用時には引き出し、使用後は端へ避けるといった使い方が可能です。
倍率顕微鏡:14~90×|カメラ:44~280倍 ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時作動距離(mm)顕微鏡:84|カメラ:84視野顕微鏡:14.3~2.2mmΦ|カメラ:16×12~2.5×1.9mm取扱説明書(0.27MB)
三眼実体顕微鏡(PC用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。場所を取らない標準サイズのベース(同軸落射照明付)顕微鏡作業と同時に、300万画素のカメラで観察状況の共有や撮影・録画を行える三眼実体顕微鏡です。カメラはパソコンに接続して使用します。対象物を真上から照らす同軸落射照明付き。比較的小さい対象の拡大観察におすすめです。
倍率顕微鏡:7~45×|カメラ:24~155倍 ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時作動距離(mm)顕微鏡:36|カメラ:36ベース寸法(mm)200(W)×255(D)視野顕微鏡:28.5~4.4mmΦ|カメラ:23×17~3.6×2.7mmRoHS指令(10物質対応)対応取扱説明書(0.23MB)
三眼実体顕微鏡(モニター用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。自由度の高いロングアーム(リング照明付)顕微鏡作業と同時に、200万画素のカメラで観察状況の共有や撮影・録画・簡易計測を行える三眼実体顕微鏡です。カメラはHDMIモニターに接続して使用します。使い勝手のよいLEDリング照明付き。机などにクランプで取り付ける頑丈なロングアームにより、作業スペースを確保したまま使用時には引き出し、使用後は端へ避けるといった使い方が可能です。
倍率顕微鏡:14~90×|カメラ:33~210倍(16~100倍) ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時、( )はL-859使用時作動距離(mm)顕微鏡:74|カメラ:74視野顕微鏡:14.3~2.2mmΦ|カメラ:15×8.8~2.5×1.4mm取扱説明書(0.27MB)
三眼実体顕微鏡(モニター用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。場所を取らない標準サイズのベース(同軸落射照明付)顕微鏡作業と同時に、200万画素のカメラで観察状況の共有や撮影・録画・簡易計測を行える三眼実体顕微鏡です。カメラはHDMIモニターに接続して使用します。対象物を真上から照らす同軸落射照明付き。比較的小さい対象の拡大観察におすすめです。
倍率顕微鏡:7~45×|カメラ:23~150倍(11~73倍) ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時、( )はL-859使用時作動距離(mm)顕微鏡:36|カメラ:36ベース寸法(mm)200(W)×255(D)視野顕微鏡:28.5~4.4mmΦ|カメラ:22×12~3.4×1.9mm取扱説明書(0.23MB)
三眼実体顕微鏡(モニター用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。場所を取らない標準サイズのベース(リング照明付)顕微鏡作業と同時に、200万画素のカメラで観察状況の共有や撮影・録画・簡易計測を行える三眼実体顕微鏡です。カメラはHDMIモニターに接続して使用します。使い勝手のよいLEDリング照明付き。比較的小さい対象の拡大観察におすすめです。
倍率顕微鏡:7~45×|カメラ:23~150倍(11~73倍) ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時、( )はL-859使用時作動距離(mm)顕微鏡:74|カメラ:74ベース寸法(mm)200(W)×255(D)視野顕微鏡:28.5~4.4mmΦ|カメラ:22×12~3.4×1.9mm取扱説明書(0.23MB)
三眼実体顕微鏡(PC用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。自由度の高いロングアーム(リング照明付)顕微鏡作業と同時に、300万画素のカメラで観察状況の共有や撮影・録画を行える三眼実体顕微鏡です。カメラはパソコンに接続して使用します。使い勝手のよいLEDリング照明付き。机などにクランプで取り付ける頑丈なロングアームにより、作業スペースを確保したまま使用時には引き出し、使用後は端へ避けるといった使い方が可能です。
倍率顕微鏡:14~90×|カメラ:34~220倍 ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時作動距離(mm)顕微鏡:74|カメラ:74視野顕微鏡:14.3~2.2mmΦ|カメラ:16×12~2.5×1.9mm取扱説明書(0.27MB)
三眼実体顕微鏡(PC用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。場所を取らない標準サイズのベース(同軸落射照明付)顕微鏡作業と同時に、500万画素のカメラで観察状況の共有や撮影・録画を行える三眼実体顕微鏡です。カメラはパソコンに接続して使用します。対象物を真上から照らす同軸落射照明付き。比較的小さい対象の拡大観察におすすめです。
倍率顕微鏡:7~45×|カメラ:30~195倍 ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時作動距離(mm)顕微鏡:36|カメラ:36ベース寸法(mm)200(W)×255(D)視野顕微鏡:28.5~4.4mmΦ|カメラ:23×17~3.6×2.7mmRoHS指令(10物質対応)対応取扱説明書(0.23MB)
三眼実体顕微鏡(PC用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。大きい観察対象に最適(リング照明付)顕微鏡作業と同時に、500万画素のカメラで観察状況の共有や撮影・録画を行える三眼実体顕微鏡です。カメラはパソコンに接続して使用します。使い勝手のよいLEDリング照明付き。B4サイズ程度までの大きめな観察対象におすすめです。
倍率顕微鏡:14~90×|カメラ:44~280倍 ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時作動距離(mm)顕微鏡:74|カメラ:74ベース寸法(mm)350(W)×450(D)視野顕微鏡:14.3~2.2mmΦ|カメラ:16×12~2.5×1.9mm取扱説明書(0.29MB)
三眼実体顕微鏡(モニター用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。大きい観察対象に最適(リング照明付)顕微鏡作業と同時に、200万画素のカメラで観察状況の共有や撮影・録画を行える三眼実体顕微鏡です。カメラはHDMIモニターに接続して使用します。使い勝手のよいLEDリング照明付き。B4サイズ程度までの大きめな観察対象におすすめです。
倍率顕微鏡:14~90×|カメラ:33~210倍(16~100倍) ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時、( )はL-859使用時作動距離(mm)顕微鏡:74|カメラ:74ベース寸法(mm)350(W)×450(D)視野顕微鏡:14.3~2.2mmΦ|カメラ:15×8.8~2.5×1.4mm取扱説明書(0.32MB)
三眼実体顕微鏡(PC用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。場所を取らない標準サイズのベース(スポット照明付)顕微鏡作業と同時に、300万画素のカメラで観察状況の共有や撮影・録画を行える三眼実体顕微鏡です。カメラはパソコンに接続して使用します。フレキシブルアームのスポット照明付き。比較的小さい対象の拡大観察におすすめです。
倍率顕微鏡:7~45×|カメラ:24~155倍 ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時作動距離(mm)顕微鏡:84|カメラ:84ベース寸法(mm)200(W)×255(D)視野顕微鏡:28.5~4.4mmΦ|カメラ:23×17~3.6×2.7mm取扱説明書(0.23MB)
三眼実体顕微鏡(PC用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。自由度の高いロングアーム(スポット照明付)顕微鏡作業と同時に、300万画素のカメラで観察状況の共有や撮影・録画を行える三眼実体顕微鏡です。カメラはパソコンに接続して使用します。フレキシブルアームのスポット照明付き。机などにクランプで取り付ける頑丈なロングアームにより、作業スペースを確保したまま使用時には引き出し、使用後は端へ避けるといった使い方が可能です。
倍率顕微鏡:14~90×|カメラ:34~220倍 ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時作動距離(mm)顕微鏡:84|カメラ:84視野顕微鏡:14.3~2.2mmΦ|カメラ:16×12~2.5×1.9mm取扱説明書(0.27MB)
三眼実体顕微鏡(モニター用)ホーザン5日以内出荷
カメラ付ズーム式三眼実体顕微鏡。場所を取らない標準サイズのベース(スポット照明付)顕微鏡作業と同時に、200万画素のカメラで観察状況の共有や撮影・録画・簡易計測を行える三眼実体顕微鏡です。カメラはHDMIモニターに接続して使用します。フレキシブルアームのスポット照明付き。比較的小さい対象の拡大観察におすすめです。
倍率顕微鏡:7~45×|カメラ:23~150倍(11~73倍) ※カメラ倍率は24型ワイドモニター(解像度1920×1080)使用時、( )はL-859使用時作動距離(mm)顕微鏡:84|カメラ:84ベース寸法(mm)200(W)×255(D)視野顕微鏡:28.5~4.4mmΦ|カメラ:22×12~3.4×1.9mm取扱説明書(0.23MB)
三眼実体顕微鏡ホーザン5日以内出荷
カメラが接続できる三眼実体顕微鏡。自由度の高いロングアーム(スポット照明付)。お手持ちのCマウントカメラ※と接続して、撮影と観察作業が同時に行える三眼実体顕微鏡です。フレキシブルアームのスポット照明付き。20xの接眼レンズと0.5xのコンバーションレンズが含まれていますので、幅広い倍率や視野で観察することができます。机などにクランプで取り付ける頑丈なロングアームにより、作業スペースを確保したまま使用時には引き出し、使用後は端へ避けるといった使い方が可能です。※本製品にカメラは付属しておりません。
倍率7~90×作動距離(mm)150/84視野28.5~2.2mmΦ取扱説明書(0.26MB)