ダイヤルゲージ用精密微動調整アタッチメント杉原産業5日以内出荷
調整つまみ回転量に対する角度変化が市場最小なので非常に精細な調整が可能です。あり溝、6Φ用スリーブ付き。取付はM6,M8、8Φ丸棒の3種類があります。
用途ダイヤルゲージやセンサー等の姿勢保持RoHS指令(10物質対応)対応
フレキシブルPROマグネットベース杉原産業5日以内出荷から7日以内出荷
従来比最大50%軽量化されたマグネットホルダ台で省スペース化と可搬性が向上しています。業界最長クラスのアーム長が計測の限界を広げます。最小限の力でしっかり止まるアームにさらにしめやすい大きめのT型ハンドルを装備しているので止まり具合が秀でています。マグネットベース台取付部のワッシャーは真鍮製磁気遮断タイプを採用しているためアームへの磁気漏れが極小です。ロック摩擦部品は焼入れをして長寿命対策をしています。調整つまみ回転量に対する角度変化が市場最小の超微細調整が可能なアタッチメントを装備したモデルからアタッチメントなしまで5種類ご用意しています。すべてに妥協しないプロ仕様のアームセットです。
用途ダイヤルゲージやセンサー、各種測定器等の姿勢保持型式(ホルダ台)SKS-R寸法L1(mm)228吸着力(N)(ホルダ台)1200寸法L2(mm)142取付部(測定器)6Φ、8Φ耐荷重(N)15
フレキシブルPROマグネットベース杉原産業5日以内出荷
従来比最大50%軽量化されたネオジムマグネットホルダ台で省スペース化と可搬性が向上しています。最小限の力でしっかり止まるPRO仕様アームにさらにしめやすい大きめのT型ハンドルを装備しているので止まり具合が秀でています。マグネットベース台取付部のワッシャーは真鍮製磁気遮断タイプを採用しているためアームへの磁気漏れが極小です。ロック摩擦部品は焼入れをして長寿命対策をしています。調整つまみ回転量に対する角度変化が市場最小の超微細調整が可能なアタッチメントを装備したモデルからアタッチメントなしまで5種類ご用意しています。すべてに妥協しないプロ仕様のアームセットです。
用途ダイヤルゲージやセンサー、各種測定器等の姿勢保持寸法L1(mm)145寸法L2(mm)62取付部(測定器)6Φ、8Φ耐荷重(N)25
フレキシブルPROマグネットベース杉原産業5日以内出荷
従来比最大50%軽量化されたネオジムマグネットホルダ台で省スペース化と可搬性が向上しています。最小限の力でしっかり止まるPRO仕様アームにさらにしめやすい大きめのT型ハンドルを装備しているので止まり具合が秀でています。マグネットベース台取付部のワッシャーは真鍮製磁気遮断タイプを採用しているためアームへの磁気漏れが極小です。ロック摩擦部品は焼入れをして長寿命対策をしています。調整つまみ回転量に対する角度変化が市場最小の超微細調整が可能なアタッチメントを装備したモデルからアタッチメントなしまで5種類ご用意しています。すべてに妥協しないプロ仕様のアームセットです。
用途ダイヤルゲージやセンサー、各種測定器等の姿勢保持型式(ホルダ台)SKS-B寸法L1(mm)99吸着力(N)(ホルダ台)1000寸法L2(mm)17.6取付部(測定器)6Φ、8Φ耐荷重(N)30
フレキシブルPROマグネットベース杉原産業5日以内出荷
小型ながら400Nの吸着力を持つマグネットベース台と短めのPRO仕様アームを組み合わせました。最小限の力でしっかり止まるアームにさらにしめやすい大きめのT型ハンドルを装備しているので止まり具合が秀でています。ロック摩擦部品は焼入れをして長寿命対策をしています。調整つまみ回転量に対する角度変化が市場最小の超微細調整が可能なアタッチメントを装備したモデルからアタッチメントなしまで5種類ご用意しています。
用途ダイヤルゲージやセンサー、各種測定器等の姿勢保持型式(ホルダ台)SKS-C4-M8寸法L1(mm)99吸着力(N)(ホルダ台)400寸法L2(mm)17.6取付部(測定器)6Φ、8Φ耐荷重(N)30
ミニフレキシブルPROマグネットベース杉原産業5日以内出荷
狭い場所での使用に適した小型タイプのフレキシブルマグネットベースです。小型ながら400Nの吸着力を持つマグネットホルダ台とダイヤル一つでしっかり止まるPRO仕様アームを組み合わせた本格タイプです。先端は3種類(なし、微動調整機構付きダイヤルゲージアタッチメント、小型ダイヤルゲージアタッチメント)からご選択ください。
用途ダイヤルゲージやセンサー、各種測定器等の姿勢保持型式(ホルダ台)SKS-C4-M6寸法L1(mm)81.1吸着力(N)(ホルダ台)400寸法L2(mm)19取付部(測定器)6Φ、8Φ耐荷重(N)10
プラモールドマイゾックス税込¥37,378~¥33,980~
外部センサ佐藤計量器製作所税込¥2,088¥1,898