防水卓上型デジタル台はかり大和3日以内出荷
定量計量作業に最適なLED判別機能を搭載しています。加算式・減算式ランク選別機能を搭載しています。マルチファンクション機能(定量計量機能、チェッカー機能、ランク選別機能、計数機能)付です。防塵・防水設計のオールステンレスボディです(IP65)。「自動風袋引き機能」を標準搭載しています。無線通信によるデータ管理、無線プリンタ、USBメモリ、音声ランク出力、ブザー機能に対応できます。ひょう量30kgでコンパクトな載台の卓上型です。
用途定量詰め、ランク選別、欠品チェックに。付属品単1形乾電池×4本(モニター電池)トラスコ品番337-0920材質ステンレス製(SUS304)種類台はかり電源(V)ACアダプター(別売)最小表示(g)5全高(mm)552.5~572.5センサーロードセル方式検定対象外表示形式デジタル載台寸法(mm)354×354RoHS指令(10物質対応)対応秤量(kg)32