仕様●Model:DewStar S-2●アナログ出力(モニタ部):4~20mA、0~5VDC●サンプリング流量:0.5~2.5L/min.●システム精度:±0.2℃ DP、±0.4℃ DP(-50℃DP以下)●センサ部~モニタ部:専用ケーブル(標準3m)で接続●デジタル出力(モニタ部):RS232C(測定値or演算値)●使用環境範囲:センサ部/0~35℃、モニタ部/0~35℃、結露なきこと/95%rh以下●接続部:1/4"コンプレッションフィッティングPT●測定パラメータ:露点/霜点(℃)、温度(℃)、圧力(kPa)●演算値:相対湿度(%rh)、絶対湿度(g/m3)、水分率(PPMv)(PPMw)●露点・霜点測定範囲:65~15℃(空冷 at 23℃)、-75℃~15℃(水冷 at 20℃、ただし-65℃以下は水冷10℃)セット内容鏡面冷却式露点計(DewstarS-2S-0)、センサ部(rS-2S-0)、本体モニター間接続ケーブル、本体電源ケーブル、RS-232Cケーブル、モニター部(S-1M-0)、温度センサ(S-1S-001)、エアポンプセット質量(kg)センサ部/約10.0、モニタ部/約0.5電源(V)AC90~240(50/60Hz)消費電力(W)約200繰返し性±0.1℃DP使用圧力(MPaG)0.5サービス分類レンタル