Account should be taken of the protection features and safety ratings of the test meter itself when combined with high specification test leads. Fused Test Lead with Crocodile Clip. Suitable for use with the IDM 17 DMM, Supplied with fully insulated screw-in croc clip. Thin fine insulated prods set ; 2627770 2627770 for use with fused test prods and multimeter test lead sets are also available. Shuttered lantern probe set ; 2627786 2627786 for use with fused test prods and multimeter test lead sets are also available
仕様リードタイプ = テストリードコネクタサイズ = ワニ口クリップヒューズ = あり安全カテゴリ電圧 = 600/1000V安全カテゴリ = CAT II 1000 V, CAT III 600V安全カテゴリレベル = CAT II, CAT III
RoHS指令(10物質対応)対応
1個
¥3,798
税込¥4,178
5日以内出荷
RS PRO Test Lead, 4 A, 15 V, Black & Red, 1 m Lead LengthThis RS PRO test lead offers a reliable way to obtain accurate multimeter measurements for a variety of electronics, industrial and automotive applications. The standard 4 mm lead is a versatile choice for general maintenance as it can be used with most multimeters and testing equipment. The unsheathed cable has a current rating of 4 A and a voltage rating of 15 V. Its one metre in length and is made from extremely flexible materials to accommodate a variety of applications. The straight-type ends are both finished with a standard 4 mm banana plug. As part of the RS PRO range, this lead has been stringently tested for quality and durability. It complies with a host of international standards (ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007) that regulate the protection of equipment from electrostatic damage. You can find test leads commonly used in factory and automotive settings.Features and Benefits. RS PRO 4 mm test lead . Black colour PVC (polyvinyl chloride) insulation . 1 m length . Terminated using standard banana plug . Complies with standards ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 (handled and packaged in controlled environments that prevent electrostatic damage)RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様リード長 = 1m定格電流 = 4A色 = 黒 , 赤定格電圧 = 15Vコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線絶縁材 = PVC
1組
¥3,998
税込¥4,398
7日以内出荷
『すべて』には他にこんなカテゴリがあります
測定・測量用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。