仕様●測定機能:交流漏れ電流、負荷電流測定●測定範囲:30/300mA/3/30/300A/Auto(RMS)●クランプ内径:40mm●電源:CR2450×1(付属)●通信:Bluetooth 4.2、通信距離/最大10m(屋内見通し)●フィルタスイッチ:中心周波数fo-55Hz●その他機能:オーバー表示、電池電圧低下表示、オートパワーオフ、データホールド、バックライト●サイズ:66(W)×35(D)×206(H)mm●重量:約263g●付属品:電池、キャリングケース●MAXホールド:表示値の最大値を保持●バンドパスフィルタ搭載で計測をより正確に●スマートフォンとBluetoothで接続し、波形表示やデータ活用が可能な次世代のクランプリーカー●スマートフォンやタブレットとBluetoothで接続し、波形表示やデータの保存が可能●サーバに測定データを蓄積し、過去データの確認やトレンドグラフの表示などが可能●CT内径Φ40mmで最大300Aまで測定可能●漏れ電流に対応、最小分解能0.01mAの高精度測定●中心周波数fo=55Hzのバンドパスフィルタを搭載●表示値の最大値を保持するMAXホールド機能●測定値に応じて最適なレンジを選択するオートレンジ切替●読み取りやすい大画面表示●EN61010 CAT III 1000V/CAT IV 600V準拠●バックライト付●実効値検波(RMS)アズワン品番65-9272-41
仕様A/D変換方式:積分方式CT内径:74×80mmMAXホールド:表示値の最大値を保持フィルタスイッチ:約150Hz以上の高域周波数をカット過電圧カテゴリ:CAT III 300V交流電流確度:±2.0%rdg±5dgt寸法(mm)138(W)×46(D)×237(H)使用温湿度範囲0℃~50℃ 85%RH以下(結露なきこと)保存温湿度範囲-10℃~60℃ 80%RH以下(結露なきこと)アズワン品番64-2256-13使用回路電圧AC600V以下の低圧回路(絶縁電線)耐電圧(V/min)AC3700V(コア金属部-握り部)最小分解能0.01mA