6 1/2桁デジタルマルチメータテクシオテクノロジー4日以内出荷
6 1/2桁(1,200,000カウント)のデュアル測定・デュアル表示、高精度DC電圧測定(0.0035%)で4.3インチ大型LCD表示を持ち、大容量メモリによるヒストグラム・トレンドチャート表示などグラフィカル表示による解析ができる次世代マルチメータです。
仕様6 1/2桁、 1200000カウント、2wireと4wireの抵抗測定が選択可能、温度測定は、 RTD・サーミスタ・熱電対(基準接点補償回路搭載)の3種、最高リーディングレート:1k rdg/sec(分解能5 1/2桁時)、真の実効値測定:AC寸法(mm)107×266.9×301.8(突起含む)質量(kg)3.3表示デュアル測定・デュアル表示:4種類の表示(数値、ヒストグラム・バーメーター、トレンドチャート)機能データロギング機能(停止後USBメモリ へ転送可能):1万データ周波数特性広いACV:3Hz~300kHzインターフェースUSBホスト(USBメモリ用)、USB(USB-CDC/USB-TMC)、RS-232C、LAN(100Base-TX)、GP-IB(オプション)測定機能ACV、DCV、ACI、DCI、抵抗(2線/4線)、周波数、周期、温度、導通テスト、ダイオードテスト、キャパシタンス、REL、dB、dBm、Hold、MX+B、1/X、REF、%、コンペア、統計測定電流100μA~3A測定電圧(V)(DCV)100m~1000、 (ACV)100m~750RoHS指令(10物質対応)対応アプリケーションDMM-Viewer2、 LabVIEWドライバ取扱説明書(10.85MB)基本確度(DC-V)0.000075
6 1/2桁デジタルマルチメータ 試験成績書付きテクシオテクノロジー12日以内出荷から16日以内出荷
6 1/2桁(1,200,000カウント)のデュアル測定・デュアル表示、高精度DC電圧測定(0.0035%)で4.3インチ大型LCD表示を持ち、大容量メモリによるヒストグラム・トレンドチャート表示などグラフィカル表示による解析ができる次世代マルチメータです。
寸法(mm)107×266.9×301.8(突起含む)表示デュアル測定・デュアル表示:4種類の表示(数値、ヒストグラム・バーメーター、トレンドチャート)周波数特性広いACV:3Hz~300kHzインターフェースUSBホスト(USBメモリ用)、USB(USB-CDC/USB-TMC)、RS-232C、LAN(100Base-TX)、GP-IB(オプション)測定機能ACV、DCV、ACI、DCI、抵抗(2線/4線)、周波数、周期、温度、導通テスト、ダイオードテスト、キャパシタンス、REL、dB、dBm、Hold、MX+B、1/X、REF、%、コンペア、統計測定電圧(V)(DCV)100m~1000、 (ACV)100m~750RoHS指令(10物質対応)対応アプリケーションDMM-Viewer2、 LabVIEWドライバ取扱説明書(10.85MB)校正証明書付き
熱中症計EVERNEW(エバニュー)税込¥2,308¥2,098
微圧計第一計器税込¥6,488~¥5,898~
標準抵抗器はくでん税込¥94,578~¥85,980~