【レンタル】KADEC放射収支計セットコーナシステム翌日出荷から5日以内出荷
仕様【センサー】受感部の保護:テフロンコート(ドーム無し)、センサー対称誤差:±3%範囲/-2000~+2000W/m2、方位誤差:30W/m2(0~+60℃で1000W/m2)、【データロガー】メモ数:6個、文字数:16文字、取扱文字:ローマ字/カタカナ/記号、操作キー:押しボタンキー3個(UP/DOWN/ENTER)/スライドスイッチ1個([REC]測定開始/[STOP]測定中断)/LCD表示コントラスト調整ボリューム、プレタイマー機能:記録動作前に外部機器の電源をON/OFFする機能/設定可能範囲1~59分(初期値OFF)、アフタースタート機能:指定した月日時分から測定動作が開始(初期値はOFF)、RTC調整機能:タイマー機能の進みおよび遅れの調整機能、電池残量メーター:内蔵電池の残量を計算によってLCD表示器に10段階で出力セット内容ロガー本体、CFカード、カードリーダー、放射収支計、シャントBOX、取付金具一式、KADEC21通信ソフト、取扱説明書、収納ケース質量(g)【センサー】800、【データロガー】800電源CR123A×2本(専用電池ホルダー使用)温度範囲(℃)-30~70感度【センサー】約14μV/Wm-2寸法(幅W×奥行D×高さH)(mm)175×125×75※突起部含まず入力点数1チャンネル分解能0.01mV消費電流(mA)測定時動作電流:27(表示器OFF時) / 待機時電流:250uA / 通信動作電流:32寸法(Φ×mm)(センサー部)80×14厚/(アーム部)16×400メモリー97280要素(1chのみ約675日分/10分間隔)、不揮発生メモリ(バッテリバックアップ不要)、メモリスクロール記録方式ch出力範囲【センサー】-25~+25mV測定波長(μm)0.2~100表示器キャラクタLCD表示器、16文字×2行応答速度20秒(1/e)通信機能RS-232Cシリアルインターフェース(モデムコントロール機能付)/DSUB9ピンオスコネクタOSI-TRON(リアルタイムOS)採用により各機能が独立して動作通信速度300、600、1200、2400、4800、9600、19.2K、38.4K、57.6K、115.2Kbps測定インターバル10/12/15/20/30秒、1/2/3/4/5/6/10/12/15/20/30分、1時間入力範囲0~±10mV誤差±0.2mV動作温度範囲(℃)-25~80サービス分類レンタル