管理用タービンメーター愛知時計電機48日以内出荷
寸法a-Φb(mm)4-19色本体/黒表示部/アイボリー(アクリル樹脂塗装)測定対象気体都市ガス、LPガス、空気、窒素等(メーター内にオイルミストやダストパウダー等が入らないようにして下さい)最大使用圧力(kPa)980精度±1%FSかつ±3%RS表示部実流量を液晶表示使用温度範囲(℃)(-)10~60取付姿勢水平、垂直(表示部は回転可能)流れ方向ガス/上下左右と自由材質本体/ステンレス鋼フランジ/鉄表示部/アルミ合金電源リチウム電池内蔵(電池寿命7年(常温使用時)電池交換は不可警告電池寿命時 積算表示最上位桁点滅寿命7年(新品交換にて対応願います)ケース構造防滴構造 IPX2相当(JIS-C0902-Z)
管理用タービンメーター愛知時計電機43日以内出荷
仕様【積算】表示/液晶8桁最大指示量/999999.99m3最小指示量/0.01m3【瞬間】表示/液晶4桁最大指示量/999.9m3/h(表示:m3)最小指示量/0.01m3/h(表示:m3)【トリップ】表示/液晶6桁最大指示量/9999.99m3最小指示量/0.01m3接続口径Rc2質量(kg)1.8使用温度範囲(℃)(-)10~60寸法L(mm)200寸法H(mm)100電源リチウム電池内蔵(電池寿命7年(常温使用時)電池交換は不可測定対象気体都市ガス、LPガス、空気、窒素等(メーター内にオイルミストやダストパウダー等が入らないようにして下さい)精度±1%FS寸法W(mm)85材質(ケース)アルミニウム合金表示部実流量を液晶表示取付場所屋内塗装色アイボリー寿命7年(新品交換にて対応願います)警告電池寿命時 積算表示最上位桁点滅取付姿勢水平、垂直RoHS指令(10物質対応)対応流量範囲(m3/h)10~100圧力損失0.3kPa以下(低圧空気2KPaに於いて)最大使用圧力(kPa)100
管理用タービンメーター愛知時計電機43日以内出荷
仕様【積算】表示/液晶8桁最大指示量/999999.99m3最小指示量/0.01m3【瞬間】表示/液晶4桁最大指示量/999.9m3/h(表示:m3)最小指示量/0.01m3/h(表示:m3)【トリップ】表示/液晶6桁最大指示量/9999.99m3最小指示量/0.01m3質量(kg)0.8使用温度範囲(℃)(-)10~60寸法L(mm)170寸法H(mm)74電源リチウム電池内蔵(電池寿命7年(常温使用時)電池交換は不可測定対象気体都市ガス、LPガス、空気、窒素等(メーター内にオイルミストやダストパウダー等が入らないようにして下さい)精度±1%FS寸法W(mm)73材質(ケース)アルミニウム合金表示部実流量を液晶表示取付場所屋内塗装色アイボリー寿命7年(新品交換にて対応願います)警告電池寿命時 積算表示最上位桁点滅取付姿勢水平、垂直RoHS指令(10物質対応)対応流量範囲(m3/h)4~30最大使用圧力(kPa)100
微圧計第一計器税込¥6,488~¥5,898~
標準抵抗器はくでん税込¥94,578~¥85,980~