【レンタル】視程計セットVAISALA(ヴァイサラ)3日以内出荷
視程を測るすべてのエリアで視程計PWD20の視程測定範囲は10m~20000mです。長距離の視程まで測定できますので、港湾や沿岸水域、ヘリポートなどの視程測定が必要な場所で広く使用できます。PWD20は長さ70cm程のアームにすべてのセンサが搭載されています。各部分がそれぞれコンパクトに出来ており、トータルでも非常に軽量な造りになっています。電源や信号ラインは接続が容易なコネクターになっています。一般的なサイズのポールやマストに様々な形で取り付けることができます。※ センサー~ロガーまでのケーブルの長さは約7mです。記録についてセンサーから受信した視程データおよびエラーコードは、一旦ロガーの内部バッファメモリに蓄積され、メモリが一杯になるとCFカードに書き込みが行われます。※エラーの有無によりバッファメモリが一杯になるまでの時間が変動しますので、一定間隔で書き込みを行っているわけではありません。ご注意ください。
仕様●シリアル出力:RS232C、RS485●測定範囲精度:10~10,000mにおいて±10%、10,000~20,000mにおいて±15%セット内容視程計センサー(ボルト・スプリングワッシャー×4)、センサーケーブル、センサー取付けプレート一式、ボルト・ワッシャー・スプリングワッシャー一式、ロガー(SDカード、ACアダプター付)、カードリーダー、ソフト・ドライバ(CFカードの場合)、取扱説明書質量(kg)3使用温度範囲(℃)-40~+60電源(V)AC100消費電力(W)3、ヒーター:65電源ヒーターオプション用別:24VDC/VACアナログ出力0~1mA、4~20mA測定方法前方散乱方式使用湿度範囲0~100%RH測定範囲(m)10~20,000寸法(幅W×長さL×高さH)(cm)40.4×69.5×19.9サービス分類レンタル
熱中症計EVERNEW(エバニュー)税込¥2,308¥2,098
微圧計第一計器税込¥6,488~¥5,898~
標準抵抗器はくでん税込¥94,578~¥85,980~