風車型風向風速発信器三商27日以内出荷
風車型をした発信器で風速部は風車(プロペラ)の回転をパルスに変換し、さらに4~20mAに変換して出力。。風向部は、尾翼の回転角を内部のポテンショメータに伝え4~20mAに変換して出力。
仕様風速検出部:光パルス式、風向:ポテンショ式材質風杯、ボディ:ポリカーボネイト樹脂尾翼:FRP出力4~20mADC電源C24V消費電力C24V時約80mA測定精度風速:±0.5m/s以内(10m/s以下)±5%以内(10m/s以上)、風向:±5度以内コネクタ入出力:防滴7極(NJW-2010)コード径標準:Φ8.6~10.5接続コード6芯シールド付0.75mm2、ビニールキャブタイヤコード以上のもの起動風速(m/s)2未満耐風速(m/s)90以上出力抵抗500Ω以下