仕様サイズ(mm):70×40×171●本体精度:-40.0~+200.0℃/±0.1+1digit、その他/0.5±1digit●機能:表示固定(HOLD)・オートパワーオフ(60分)、最高最低温度(MAX,MIN)、HACCP(温度/時間)、ブザー(約70dB)、ローバッテリーマーク●使用環境条件:-10~+60℃(80%RH以下/結露無きこと)●防水:JIS C 0920 IPX67に準拠(センサー接続時)●本体材質:ポリカーボネート、センサー感温部/SUS304●電源:単4乾電池×2本(テスト用付属)●重量:約142g(電池含む)●センサー仕様:サイズ/Φ3×100mm、コード長/約0.7m●付属品:標準センサー(S270WP-01)、本体ビニールカバー、ネックストラップ●※総合的な精度は接続するセンサープローブにより異なります。●※その他のセンサーはS270WPシリーズ(2-7480-15~19)よりお選びください。●★校正ポイントは25℃、80℃の2ポイントです。その他ポイントをご希望の場合は、別途お問い合わせください。測定温度範囲(℃)-40~250アズワン品番2-7594-21-57校正証明書一般校正(中国語)
仕様サイズ(mm):70×40×171●本体精度:-40.0~+200.0℃/±0.1+1digit、その他/0.5±1digit●機能:表示固定(HOLD)・オートパワーオフ(60分)、最高最低温度(MAX,MIN)、HACCP(温度/時間)、ブザー(約70dB)、ローバッテリーマーク●使用環境条件:-10~+60℃(80%RH以下/結露無きこと)●防水:JIS C 0920 IPX67に準拠(センサー接続時)●本体材質:ポリカーボネート、センサー感温部/SUS304●電源:単4乾電池×2本(テスト用付属)●重量:約142g(電池含む)●センサー仕様:サイズ/Φ3×100mm、コード長/約0.7m●付属品:標準センサー(S270WP-01)、本体ビニールカバー、ネックストラップ●※総合的な精度は接続するセンサープローブにより異なります。●※その他のセンサーはS270WPシリーズ(2-7480-15~19)よりお選びください。●★校正ポイントは25℃、80℃の2ポイントです。その他ポイントをご希望の場合は、別途お問い合わせください。測定温度範囲(℃)-40~250アズワン品番2-7594-21-56校正証明書一般校正(英語)
仕様サイズ(mm):70×40×171●本体精度:-40.0~+200.0℃/±0.1+1digit、その他/0.5±1digit●機能:表示固定(HOLD)・オートパワーオフ(60分)、最高最低温度(MAX,MIN)、HACCP(温度/時間)、ブザー(約70dB)、ローバッテリーマーク●使用環境条件:-10~+60℃(80%RH以下/結露無きこと)●防水:JIS C 0920 IPX67に準拠(センサー接続時)●本体材質:ポリカーボネート、センサー感温部/SUS304●電源:単4乾電池×2本(テスト用付属)●重量:約142g(電池含む)●センサー仕様:サイズ/Φ3×100mm、コード長/約0.7m●付属品:標準センサー(S270WP-01)、本体ビニールカバー、ネックストラップ●※総合的な精度は接続するセンサープローブにより異なります。●※その他のセンサーはS270WPシリーズ(2-7480-15~19)よりお選びください。●★校正ポイントは25℃、80℃の2ポイントです。その他ポイントをご希望の場合は、別途お問い合わせください。測定温度範囲(℃)-40~250アズワン品番2-7594-21-20校正証明書一般校正