標準外側マイクロメータセットSK(新潟精機)¥67,980~税込¥74,778~
1セット(6個)
翌々日出荷から15日以内出荷
0~150mmまでの標準外側マイクロメータ6個セットです。保管に便利な専用木箱付入りです。
用途外側寸法の測定。測定範囲(mm)0~150最小表示(mm)0.01付属品キースパナ×3セット内容外側マイクロメータ:0~25、25~50、50~75、75~100、100~125、125~150(6個)/基準棒:25、50、75、100、125(5本)最小読取値(mm)0.01組数6材質(フレーム)球状黒鉛鋳鉄主な用途外側寸法の測定に質量(kg/セット)3.8材質(スピンドル)高炭素クロム軸受鋼最大許容誤差(μm)4、5、6RoHS指令(10物質対応)対応特性●MC105シリーズのマイクロメータ6本セットです。●精度保証のため、検査時の数値を記した検査表付です。●測定面は超硬チップ付です。●定圧装置付です。●フレームは塗装仕上です。●基準棒5本付です。
プラモールドマイゾックス税込¥37,378~¥33,980~
外部センサ佐藤計量器製作所税込¥2,088¥1,898