スポットエアクーラークマザキエイム6日以内出荷
工事不要!どこでも置けるコンパクトサイズの移動式スポットクーラーです。冷風・送風・除湿の3役をこなす多機能モデルです。電気代1時間あたり14円の低消費電力タイプ。1時間単位で設定可能なON/OFFタイマー付きで節電にも役立ちます。移動を楽にするキャスター付き、排気ダクトと窓パネルを使い背面から出る排熱を室外に逃すことができます(アタッチメントは全て標準添付です)。
仕様風量切替:2段階、約14(1時間当たりの電気代(円)(450W連続運転時))セット内容本体、排気ホース(直径13×長さ24~160cm)、ノズル、ジョイント、パネル(A×1、B×2、C×1)、排水ホース(直径0.9×長さ100cm)、リモコン(CR2025電池入り)、パネル固定用金具1式、補助鍵、取扱説明書(保証書付き)材質ABS・アルミ質量(kg)15.5電源(V)AC10050/60Hz能力最大除湿:8L(1日当たり)、冷風:50Hz/0.8(kW)、60Hz/0.88(kW)運転音(dB)約55(冷風モード「強」)冷媒R134a/160g運転モード自動運転、冷風、除湿、送風タイマー設定(時間):1~24(ON/OFF)運転電流(A)50Hz/4.36、60Hz/4.8本体寸法(cm)幅26.5×奥行28×高さ58冷房消費電力(W)50Hz/410、60Hz/450
フィルターナカトミ税込¥3,298~¥2,998~