電波時計用TOTリピーター日本アンテナ6日以内出荷
マンション・ビルなど大型の建造物内や地下などの標準電波の届かない場所での「時刻のズレ」を地デジ放送の時刻情報を使用して時刻補正をするテレビクロックです。地デジ放送に含まれる時刻情報を取得、電波時計に向けて輻射することで電波時計の時刻を修正します。1台で輻射範囲8m、広範囲をカバーすることが可能です。
用途介護施設や病院等での電波時計の時刻補正に仕様【時刻情報輻射部】入力信号:地上デジタルテレビジョン放送信号(ワンセグ専用)、受信チャンネル:13~52ch、入力レベル範囲:55~83dBuV、輻射周波数:60kHz、入力時刻精度:±500ms以内、輻射範囲:半径8m、輻射時刻精度:±500msその他【端子部】周波数帯域(MHz):10~76、76~222、222~770、770~1489、1489~2150、2150~2681、2681~3224/VSWR:2.5以下セット内容ACアダプター、スタンド、スタンド固定ネジ(2本)、取付用木ネジ(2本)、取扱説明書質量(kg)0.25使用温度範囲(℃)0~40消費電力(W)2寸法(幅W×奥行D×高さH)(mm)本体:40×92×4.5、スタンド:55×110×4.5×※いずれも突起部含まず電源電圧(V)DC13.5~16.5出力インピーダンス(Ω)75入力インピーダンス(Ω)75取扱説明書(1.38MB)電圧×電流(VA)【受電】DC15V0.1A