種類掛け・置き時計表示方式デジタル機能・高精度温度湿度表示(温度誤差±1℃ 湿度誤差±3%RH)・室内の環境目安表示(「熱中症」「インフルエンザ」「食中毒」「カビ・ダニ」表示タイプ)・カレンダー表示(2099年12月31日まで表示可能)・電池交換お知らせ機能・電波OFF機能・電波サーチ機能付属品電池2個、木ねじ1個、保証書1枚、取扱説明書トラスコ品番440-5986材質プラスチック枠寸法(mm)194×242×32色シルバー質量(g)420使用温度範囲(℃)-10~50(液晶表示可読温度範囲0~40)※結露しないこと測定精度±1℃、±3%RH温度測定範囲(℃)-9.9~50使用電池マンガン単三電池2本使用(別売)電池寿命約1年湿度測定範囲20~95%RHカレンダー付き電波時計〇