細断形状マイクロカットダストボックス容量(L)約21(A4コピー用紙約480枚)、分別ケース/約1.3質量(kg)9.3定格電圧(V)AC100・50/60Hz機能オートスタート&ストップ、逆転スイッチ、正転スイッチ、オートカット、オートリバース、ダストボックススイッチ本体寸法(幅W×奥行D×高さH)(mm)368×283×572定格時間(分)約30運転音(dB)約57定格細断枚数(50Hz/60Hz)紙/8枚(A4上質紙64g/m2)細断速度(50Hz/60Hz)(m/分)1.6定格消費電力(W)(50/60Hz)290細断寸法(mm)約2×15、CD/カード/4分割投入口幅(mm)紙/A:220、CD/124アズワン品番64-6400-98RoHS指令(10物質対応)対応グリーン購入法適合寸法(幅×奥行×高さ)(mm)368×283×572待機電力(W)0.03最大細断枚数(50Hz/60Hz)紙/10(A4上質紙64g/m2)、CD・カード/1リバース機能あり最大投入幅A4