エア・サーキュレーター・モダンVornado(1件のレビュー)予約販売
世界中で圧倒的な支持を得ているスモールサイズ。ジェットエンジンの空気力学を基に開発されたサーキュレーター。強力な竜巻風は、遠くの壁や天井にあたり効果的に室内全体を循環します。そのため冷暖房時に起きる室内温度差を解消します。節電に役立つ省エネ家電です。適用畳数:6~14畳
材質ABS樹脂質量(kg)2周波数(Hz)50/60電圧(V)100消費電力(W)(50Hz)強:48/中:36/弱:23、(60Hz)強:44/中:33/弱:20回転数(min-1[r.p.m])(50Hz)強:1898/中:1665/弱:1290、(60Hz)強:1640/中:1360/弱:1045風量(m3/min)50Hz/60Hz強:8.33/6.99・中:7.22/5.72・弱:5.47/4.36コード長さ(m)1.8機能風量調節適合床面積6~14保証期間1年寸法(幅W×奥行D×高さH)(cm)22.6×24.6×28.6風量調整強/中/弱の3段階1時間あたりの電気代目安(円)(50Hz)強:1.29/中:0.97/弱:0.62、(60Hz)強:1.19/中:0.89/弱:0.54