パワフルファン<ボックス>リンレイ3日以内出荷
大風量でワックス、コーティングの乾燥を早め、作業効率を大幅に向上します。左右首振り可能、上下角度も調整でき、3段の速度調整ロータリースイッチを採用しました。ラーグや工具を置ける便利なトレー付です。送風機メーカー、株式会社スイデンとの共同開発製品です。安心・安全なサーマルプロテクター内蔵全閉型モーター搭載。パワフルファン<ボックス>は、毎分 178m3の大風量、最大到達距離 21mのパワフルな風で乾燥時間を短縮します。小物置きに便利なトレー付、75mmの大径キャスターで移動もかんたんです。10mのロングコードでカバー範囲が広く、白色なのでハクリ作業時もコードが気になりません。
質量(kg)本体:15.7電源(V)100 50/60Hz消費電力(W)120(50Hz) / 160(60Hz)方式風量調節:3段速度調整ロータリー式スイッチハネ径(cm)(4枚ハネ)45 / プラスチック製本体寸法(長さL×幅W×高さH)(mm)375×590×820風量(m3/min)強178 / 中158 / 弱140(50Hz)、強202 / 中154 / 弱126(60Hz)電源コード(m)10首振り左右75°、上下4段階(-5°・0°・20°・35°)