制御機器 :「THOR」の検索結果

オムロンの品番探しにお役立てください

オムロン製品簡単検索
関連キーワード
5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mm RoHS指令(10物質対応)対応
1個
1,398 税込1,538
5日以内出荷

PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1動作温度 Min = -40 ℃mm RoHS指令(10物質対応)対応
1個
969 税込1,066
5日以内出荷

PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1 RoHS指令(10物質対応)対応
1個
669 税込736
5日以内出荷

PIC16F913/914/916/917/946 8-Bit Flash Microcontrollers. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F913/914/916/917/946 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, up to 14 Kbytes program memory, up to 352 bytes RAM and EEPROM of 256 bytes. On board is configurable oscillator factory calibrated to ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack MHz Internal Oscillator Selectable Output Range from MHz to 31 kHz 24 I/O Pins PIC16F913/916 Models 35 I/O Pins PIC16F914/917 Models 53 I/O Pins PIC16F946 Model Only Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) Programmable Low-Voltage Detect (PLVD) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. Liquid Crystal Display (LCD) Module PIC16F913/916 60 Segments, PIC16F914/917 96 Segments, PIC16F946 168 Segments 10-bit Analogue-to-Digital Converter (ADC) PIC16F913/916 Channels, PIC16F914/917/946 Channels Capture, Compare, PWM (CCP) Module PIC16F913/916 1 Module, PIC16F914/917/946 2 Modules Two Comparators Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with I2C Addressable Universal Synchronous Asynchronous Receiver Transmitter (AUSART)
仕様ファミリー名 = PIC16Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 14 kB、256 B最大周波数 = 20MHzRAMサイズ = 352 BUSBチャンネル = 0PWMユニット数 = 2 x 10 bitSPIチャンネル数 = 1CANチャンネル数 = 0寸法 = 10 x 10 x 1.05mm RoHS指令(10物質対応)対応
1個
699 税込769
5日以内出荷

PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mm RoHS指令(10物質対応)対応
1セット(10個)
7,698 税込8,468
7日以内出荷

『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります

おすすめ人気ランキング