ストリップ 3NJ41 インラインヒューズスイッチ遮断器 Sz 用の Siemens アクセサリです。NH1-3.電流トランスを 250 / 5 A、Cl.0.5 。EAC によって承認されています。IP20 等級です
仕様●巻数比:250:5●入力電流:250A●全体の高さ:80mm●全体の幅:52mm●シリーズ:SENTRON
アズワン品番65-7312-16
1個
¥79,980
税込¥87,978
欠品中
ストリップ 3NJ41 インラインヒューズスイッチ遮断器 Sz 用の Siemens アクセサリです。NH1-3.変流器は 600 / 5 A、Cl.0.5 。EAC によって承認されています。IP20 等級です
仕様●巻数比:600:5●入力電流:600A●全体の高さ:80mm●全体の幅:52mm●シリーズ:SENTRON●コード番号:226-2778
アズワン品番65-7313-05
1個
¥23,980
税込¥26,378
欠品中
Siemens Sirius シリーズポジションスイッチエンクロージャは、プラスチック製です。クイックアクションコンタクト、長さ調整可能なツイストレバーを備え、プラスチックローラー 19 mm で右 / 左調整可能です。汚染レベル:クラス 3 保護クラス: IP IP65 / IP67 熱電流: 1
仕様●アクチュエータタイプ:ローラー●回路:SPDT 1NO / 1NC●通常端子構成:NO/NC●IP保護等級:IP66、IP67●材質:プラスチック●コード番号:202-1650
アズワン品番65-7838-12
1個
¥29,980
税込¥32,978
欠品中
ストリップ 3NJ41 インラインヒューズスイッチ遮断器 Sz 用の Siemens アクセサリです。NH1-3.電流トランスを 250 / 5 A、Cl.1。寸法は 80 x 52 x 26 mm です。EAC によって承認されていIP20 等級です
仕様●巻数比:250:5●入力電流:250A●全体の高さ:80mm●全体の幅:52mm●シリーズ:SENTRON
アズワン品番65-7312-78
1個
¥15,980
税込¥17,578
欠品中
The Siemens contactor relay mainly used for AC operation。It has 6 NO + 2 NC contact configuration.IP00 protection class -25℃ to +55℃ operating temperature range Screw type terminals used
仕様●コンタクトの定格電流:10 A●制御電圧:42 V ac 、50 V ac●範囲:補助接触器●取付方法:レール取り付け
アズワン品番65-7302-54
1個
¥96,980
税込¥106,678
欠品中
The Siemens contactor relay mainly used for DC operation。It has 7 NO + 3 NC contact configuration.IP00 protection class -25℃ to +55℃ operating temperature range Screw type terminals used
仕様●コンタクトの定格電流:10 A●制御電圧:24 V dc●範囲:補助接触器●取付方法:レール取り付け●コード番号:231-3567
アズワン品番65-7303-98
1個
¥179,800
税込¥197,780
欠品中
The Siemens coupling contactor relay with varistor plugged on has DC control supply voltage。It has 2 NO + 2 NC contact configuration.IP20 protection class -25℃ to +50℃ operating temperature range Screw type terminals used
仕様●コンタクトの定格電流:10 A●制御電圧:24 V dc●範囲:カップリングリレー●取付方法:レール取り付け
アズワン品番65-7304-84
1個
¥25,980
税込¥28,578
欠品中
The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is 24 V DC。The design of the surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 3NO●コード番号:211-3673
アズワン品番65-7285-86
1個
¥25,980
税込¥28,578
欠品中
The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuit。The operating voltage is from 72 to 125 V DC。The design of surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:72 Vdc●範囲:SIRIUS●通常端子構成:4NO●コード番号:211-3675
アズワン品番65-7285-88
1個
¥42,980
税込¥47,278
欠品中
TheSiemensSIRIUS3TH4seriesisacontactorrelayforswitchingthecontrolsignalsinthecontrolcircuit。Ithasoperatingvoltageof220VAC。Thecontactorrelayshavestandard-compliantterminaldesignationsandareliableconnectiontechnology。Thetypeofelectricalconnectionforauxiliaryandcontrolcurrentcircuitisthroughscrewterminal。Duetomultiplicationofoutputs,simultaneousswitchingofupto10auxiliarycircuitsispossible。ThecontactsaredesignedwithpositivelydrivenoperationforsafetyapplicationsaswellasSUVAversions。Thedevicesareclimate-resistantandhaveahighcontactreliability。Itisapprovedforworldwideusee.g。IECandUL/CSA.ProtectionclassIPisIP20Ambientoperatingtemperatureis-25to+55℃
仕様●コイル電圧:220 → 264 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUS
アズワン品番65-7288-49
1個
¥96,980
税込¥106,678
欠品中
The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 42 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
仕様●コイル電圧:40 → 50 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUS●コード番号:211-3711
アズワン品番65-7286-08
1個
¥24,980
税込¥27,478
7日以内出荷
The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 220 to 264 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
仕様●コイル電圧:220 → 264 V ac●極数:10●コンタクトの定格電流:6 A●通常端子構成:4NC + 6NO●範囲:SIRIUS●コード番号:211-3714
アズワン品番65-7291-56
1個
¥159,800
税込¥175,780
欠品中
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
- 制御機器
- はんだ関連・静電気対策用品
制御機器 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。