The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuit。The operating voltage is from 72 to 125 V DC。The design of surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:72 Vdc●範囲:SIRIUS●通常端子構成:4NO●コード番号:211-3675
アズワン品番65-7285-88
1個
¥38,980
税込¥42,878
7日以内出荷
The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 42 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
仕様●コイル電圧:40 → 50 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUS●コード番号:211-3711
アズワン品番65-7286-08
1個
¥24,980
税込¥27,478
7日以内出荷
The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuit。It has operating voltage of 220 to 264 V AC。The contactor relays have standard-compliant terminal designations and a reliable connection technology。The type of electrical connection for auxiliary and control current circuit is through screw terminal。Due to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possible。The contacts are designed with positively driven operation for safety applications as well as SUVA versions。The devices are climate-resistant and have a high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
仕様●コイル電圧:220 → 264 V ac●極数:10●コンタクトの定格電流:6 A●通常端子構成:4NC + 6NO●範囲:SIRIUS●コード番号:211-3714
アズワン品番65-7291-56
1個
¥159,800
税込¥175,780
7日以内出荷
The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is 24 V DC。The design of the surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 3NO●コード番号:211-3673
アズワン品番65-7285-86
1個
¥26,980
税込¥29,678
7日以内出荷
The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure。It has a size S00。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 10E
仕様●モーター定格電流:4 → 16 A●コンタクトの定格電流:16 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3658
アズワン品番65-7292-41
1個
¥29,980
税込¥32,978
7日以内出荷
The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 A。It has manual or automatic reset switch functionality。It has a size S0。It can be mounted with contactor mounting。The type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminal。Due to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few types。It has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 20E
仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3660
アズワン品番65-7292-58
1個
¥38,980
税込¥42,878
7日以内出荷
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
- 制御機器
- はんだ関連・静電気対策用品
制御機器 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。