絞り込み
ブランド
  • SIEMENS
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(84)
  • EPCOS(46)
  • RS PRO(36)
  • VISHAY(34)
  • CAREL(20)
  • SCHURTER(18)
  • シュナイダーエレクトリック(17)
  • BULGIN(15)
  • フエニックス・コンタクト(11)
  • SPARKFUN(9)
  • omron(オムロン)(8)
  • MURATA(村田製作所)(8)
  • ハネウェル(7)
  • APEM(7)
  • PHOENIX(7)
  • WatchGuard(7)
  • IDEC(和泉電気)(6)
  • 三菱電機エンジニアリング(6)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500-10,000円(2)
  • 10,000-50,000円(9)
  • 50,000-100,000円(1)
  • 100,000円以上(3)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

制御機器 :「ntc」の検索結果

オムロンの品番探しにお役立てください

オムロン製品簡単検索
関連キーワード
  • ntc サーミスタ
15件中 115
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
接触器リレー SIRIUSシリーズ 72 Vdc SIEMENS接触器リレー SIRIUSシリーズ 72 VdcSIEMENS
38,980税込42,878
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuitThe operating voltage is from 72 to 125 V DCThe design of surge suppressor is integrated with varistorIt has a size S00The type of electrical connection for auxiliary contact is through spring-type terminalThe contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technologyDue to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applicationsThe contactor relays are climate-resistant and have high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:72 Vdc●範囲:SIRIUS●通常端子構成:4NO●コード番号:211-3675アズワン品番65-7285-88
シーメンス 電磁接触器 40 → 50 V ac 8極 SIEMENSシーメンス 電磁接触器 40 → 50 V ac 8極SIEMENS
24,980税込27,478
1個
7日以内出荷
The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuitIt has operating voltage of 42 V ACThe contactor relays have standard-compliant terminal designations and a reliable connection technologyThe type of electrical connection for auxiliary and control current circuit is through screw terminalDue to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possibleThe contacts are designed with positively driven operation for safety applications as well as SUVA versionsThe devices are climate-resistant and have a high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
仕様●コイル電圧:40 → 50 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUS●コード番号:211-3711アズワン品番65-7286-08
コントロール用アクセサリ Sentron 3KC9 SIEMENSコントロール用アクセサリ Sentron 3KC9SIEMENS
479,800税込527,780
1個
7日以内出荷
Siemens SENTRON 3KC ATC6300 LCD 144 x 144 mm 転送制御デバイスで、MCCB, ACB, LBS の制御用により主電源とスタンバイ電源間の負荷転送に使用します。CE 及び EAC 認定 IP40 保護等級
仕様●種類:トランスファースイッチング機器●範囲:Sentron●シリーズ:3KC9●IP保護等級:IP20●コード番号:228-8068アズワン品番65-7815-23
接触器リレー SIRIUSシリーズ 24 Vdc SIEMENS接触器リレー SIRIUSシリーズ 24 VdcSIEMENS
26,980税込29,678
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuitThe operating voltage is 24 V DCThe design of the surge suppressor is integrated with varistorIt has a size S00The type of electrical connection for auxiliary contact is through spring terminalThe contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technologyDue to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applicationsThe contactor relays are climate-resistant and have high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 3NO●コード番号:211-3673アズワン品番65-7285-86
フロントロータリ動作メカニズム SIEMENSフロントロータリ動作メカニズムSIEMENS
19,980税込21,978
1個
7日以内出荷
The Siemens rotary operating mechanism used for main and emergency switching-off switchIt has 63 amp and 125 amp rated current rating.Available in red / yellow color Front mount
仕様●種類:作動レバー●併用可能製品:緊急スイッチオフスイッチ 3LD2●コード番号:231-3554アズワン品番65-7807-18
シーメンス 電磁接触器 220 → 264 V ac 10極 SIEMENSシーメンス 電磁接触器 220 → 264 V ac 10極SIEMENS
159,800税込175,780
1個
7日以内出荷
The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuitIt has operating voltage of 220 to 264 V ACThe contactor relays have standard-compliant terminal designations and a reliable connection technologyThe type of electrical connection for auxiliary and control current circuit is through screw terminalDue to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possibleThe contacts are designed with positively driven operation for safety applications as well as SUVA versionsThe devices are climate-resistant and have a high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
仕様●コイル電圧:220 → 264 V ac●極数:10●コンタクトの定格電流:6 A●通常端子構成:4NC + 6NO●範囲:SIRIUS●コード番号:211-3714アズワン品番65-7291-56
リレー 24V dc 2c接点 プラグイン タイプ SIEMENSリレー 24V dc 2c接点 プラグイン タイプSIEMENS
10,980税込12,078
1個
7日以内出荷
Siemens Non-latching RelayThe Siemens LZS series plug-in mount non-latching relay has contact configuration of DPDTIt is actuated with 24V coil voltage and 2.5A switching currentThis relay has a 2-contact LED module, red standard plug-in socket sc
仕様●コイル電圧:24V dc●接点構成:DPDT●取り付けタイプ:プラグイン●ターミナルタイプ:ねじ●長さ:15.5mm●シリーズ:LZS●高さ:71mm●極数:2●コード番号:758-6876アズワン品番65-8094-06
フロントロータリ動作メカニズム SIEMENSフロントロータリ動作メカニズムSIEMENS
7,898税込8,688
1個
7日以内出荷
The Siemens rotary operating mechanism used for main and emergency switching-off switchIt has 25 amp and 32 amp rated current rating.Available in red / yellow color Front mount
仕様●種類:作動レバー●併用可能製品:緊急スイッチオフスイッチ 3LD2●コード番号:231-3553アズワン品番65-7807-12
フロントロータリ動作メカニズム SIEMENSフロントロータリ動作メカニズムSIEMENS
8,098税込8,908
1個
7日以内出荷
The Siemens rotary operating mechanism used for main and emergency switching-off switchIt has 25 amp and 32 amp rated current rating.Available in black color Front mount
仕様●種類:作動レバー●併用可能製品:緊急スイッチオフスイッチ 3LD2●コード番号:231-3552アズワン品番65-7806-25
接触器リレー SIRIUSシリーズ 24 Vdc SIEMENS接触器リレー SIRIUSシリーズ 24 VdcSIEMENS
33,980税込37,378
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuitThe operating voltage is up to 24 V DCIt has captive auxiliary switch for SUVA applicationIt has a size S00The type of electrical connection for auxiliary contact is through spring-type terminalThe contacto
仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 7NOアズワン品番65-7289-46
接触器リレー SIRIUSシリーズ 24 →34 Vdc SIEMENS接触器リレー SIRIUSシリーズ 24 →34 VdcSIEMENS
21,980税込24,178
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuitThe operating voltage is 24 V DCThe design of surge suppressor is integrated with varistorIt has a size S00The type of electrical connection for auxiliary contact is through spring-type te
仕様●コンタクトの定格電流:3 A●制御電圧:24 →34 Vdc●範囲:SIRIUS●通常端子構成:4NOアズワン品番65-7285-87
接触器リレー SIRIUSシリーズ 110 Vac SIEMENS接触器リレー SIRIUSシリーズ 110 VacSIEMENS
32,980税込36,278
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuitThe operating voltage is up to 120 V ACIt has a size S00The type of electrical connection for auxiliary contact is through screw-type terminalThe contactor relays have standard-compliant terminal designations
仕様●コンタクトの定格電流:3 A●制御電圧:110 Vac●範囲:SIRIUS●通常端子構成:2NC + 6NOアズワン品番65-7285-96
シーメンス 電磁接触器 110 → 132 V ac 8極 SIEMENSシーメンス 電磁接触器 110 → 132 V ac 8極SIEMENS
99,980税込109,978
1個
7日以内出荷
The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuitIt has operating voltage of 110 V ACThe contactor relays have standard-compliant terminal designations and a reliable connection technologyThe type of electrical connection for auxiliary and control current circuit
仕様●コイル電圧:110 → 132 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUSアズワン品番65-7288-48
シーメンス 電磁接触器 220 → 264 V ac 8極 SIEMENSシーメンス 電磁接触器 220 → 264 V ac 8極SIEMENS
109,800税込120,780
1個
7日以内出荷
TheSiemensSIRIUS3TH4seriesisacontactorrelayforswitchingthecontrolsignalsinthecontrolcircuitIthasoperatingvoltageof220VACThecontactorrelayshavestandard-compliantterminaldesignationsandareliableconnectiontechnologyThetypeofelectricalconnectionforauxiliaryandcontrolcurrentcircuitisthroughscrewterminalDuetomultiplicationofoutputs,simultaneousswitchingofupto10auxiliarycircuitsispossibleThecontactsaredesignedwithpositivelydrivenoperationforsafetyapplicationsaswellasSUVAversionsThedevicesareclimate-resistantandhaveahighcontactreliabilityItisapprovedforworldwideusee.gIECandUL/CSA.ProtectionclassIPisIP20Ambientoperatingtemperatureis-25to+55℃
仕様●コイル電圧:220 → 264 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUSアズワン品番65-7288-49
サーマルリレー 3RBシリーズ 0.32 → 1.25 A SIEMENSサーマルリレー 3RBシリーズ 0.32 → 1.25 ASIEMENS
32,980税込36,278
1個
7日以内出荷
TheSiemensSIRIUS3RBseriesisasolid-stateoverloadrelayforinverse-timedelayedprotectionofloadswithnormalandheavystartingagainstexcessivetemperaturerisesduetooverload,phaseunbalanceorphasefailurewhichhasacurrentratingupto1.2AIthasmanualorautomaticresetswitchfunctionalityIthasasizeS0ItcanbemountedwithcontactormountingThetypeofelectricalconnectionformaincircuitandforauxiliarycircuitisthroughscrew-typeterminalDuetothewidecurrentsettingrangesandvarioustrippingcharacteristics,completeseriesofmotorsarecoveredwithjustafewtypesIthaslowheatlosswhichmakesitenergy-efficientandhelptoreducethetemperatureriseinthecontrolcabinet.Ambientoperatingtemperatureis-25to+60℃Operatingfrequencyis50to60HzTripclassisCLASS10E
仕様●モーター定格電流:0.32 → 1.25 A●コンタクトの定格電流:1.25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7286-09

制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります

制御機器
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら