仕様●定格平均オン電流 : 16A●実装タイプ : 表面実装●パッケージタイプ : D2PAK●サージ電流レーティング : 168A●ピン数 : 3●繰返しピーク順方向抑止電圧 : 600V●最大保持電流 : 35mA●寸法 : 10.28×9.35×4.37mm●長さ : 10.28mm●幅 : 9.35mm●高さ : 4.37mm●動作温度 Min : -40 ℃●Available in through-hole or surface mount packages, the T1635H and T1650H Triac series are suitable for general purpose mains power ac switching. By using an internal ceramic pad, the T16xxH-6I provides voltage insulation (rated at 2500 V rms).Medium current Triac 150 ℃ max. Tjturn-off commutation Low thermal resistance with clip bonding Very high 3 quadrants commutation capability Applications Especially designed to operate in high power density or universal motor applications such as vacuum cleaner and washing machine drum motor, these 16 A Triacs provide a very high switching capability up to junction temperatures of 150 ℃ The heatsink can be reduced, compared to traditional Triacs, according to the high performance at given junction temperaturesRoHS指令(10物質対応)対応
仕様●ファミリー名 : STM32F4●パッケージタイプ : LQFP●実装タイプ : 表面実装●ピン数 : 144●デバイスコア : ARM Cortex M4●データバス幅 : 32bit●プログラムメモリサイズ : 1.024 MB●最大周波数 : 180MHz●RAMサイズ : 256 kB●USBチャンネル : 2●SPIチャンネル数 : 6●USARTチャネルの数 : 4●高さ : 1.45mm●The STM32F437xx and STM32F439xx devices are based on the high-performance ArmR CortexR-M4 32-bit RISC core operating at a frequency of up to 180 MHz. The Cortex-M4 core features a Floating point unit (FPU) single precision which supports all ArmR single-precision data-processing instructions and data types. It also implements a full set of DSP instructions and a memory protection unit (MPU) which enhances application security. The STM32F437xx and STM32F439xx devices incorporate high-speed embedded memories (Flash memory up to 2 Mbyte, up to 256 Kbytes of SRAM), up to 4 Kbytes of backup SRAM, and an extensive range of enhanced I/Os and peripherals connected to two APB buses, two AHB buses and a 32-bit multi-AHB bus matrix. All devices offer three 12-bit ADCs, two DACs, a low-power RTC, twelve general-purpose 16-bit timers including two PWM timers for motor control, two general-purpose 32-bit timers, a true random number generator (RNG) and a cryptographic acceleration cell. They also feature standard and advanced communication interfaces.RoHS指令(10物質対応)対応
仕様●ファミリー名 : STM32L0●パッケージタイプ : LQFP●実装タイプ : 表面実装●ピン数 : 64●デバイスコア : ARM Cortex M0+●データバス幅 : 32bit●プログラムメモリサイズ : 192 kB●最大周波数 : 32MHz●RAMサイズ : 20 kB●USBチャンネル : 1●SPIチャンネル数 : 6●USARTチャネルの数 : 4●ADCユニット数 : 1mm●The ultra-low-power STM32L073xx microcontrollers incorporate the connectivity power of the universal serial bus (USB 2.0 crystal-less) with the high-performance ARMR CortexR-M0+ 32-bit RISC core operating at a 32 MHz frequency, a memory protection unit (MPU), high-speed embedded memories (up to 192 Kbytes of Flash program memory, 6 Kbytes of data EEPROM and 20 Kbytes of RAM) plus an extensive range of enhanced I/Os and peripherals. The STM32L073xx devices provide high power efficiency for a wide range of performance. It is achieved with a large choice of internal and external clock sources, an internal voltage adaptation and several low-power modes. The STM32L073xx devices offer several Analogue features, one 12-bit ADC with hardware oversampling, two DACs, two ultra-low-power comparators, several timers, one low-power timer (LPTIM), four general-purpose 16-bit timers and two basic timer, one RTC and one SysTick which can be used as timebase. They also feature two watchdogs, one watchdog with independent clock and window capability and one window watchdog based on bus clock. Moreover, the STM32L073xx devices embed standard and advanced communication interfaces: up to three I2Cs, two SPIs, one I2S, four USARTs, a low-power UART (LPUART), and a crystal-less USB. The devices offer up to 24 capacitive sensing channels to simply add touch sensing functionality to any application. The STM32L073xx also include a real-time clock and a set of backup registers that remain powered in Standby mode. Finally, their integrated LCD controller has a built-in LCD voltage generator that allows to drive up to 8 multiplexed LCDs with contrast independent of the supply voltage. The ultra-low-power STM32L073xx devices operate from a 1.8 to 3.6 V power supply (down to 1.65 V at power down) with BOR and from a 1.65 to 3.6 V power supply without BOR option. They are available in the -40 to +125 ℃ temperature range. A comprehensive set of power-saving modes allows the design of low-power applications.RoHS指令(10物質対応)対応