制御機器 :「GER」の検索結果

特価
本日1月4日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000026260116
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません

オムロンの品番探しにお役立てください

オムロン製品簡単検索
関連キーワード
74件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))Schrack Force Guided Power Safety Relay 1箱 10個入
The TE - Industrial relays are used for Emergency shut-off, press control, machine control, elevator and escalator control, safety relays6 pole relay with force guided Reinforced insulation between all contacts
仕様●コイル電圧:24V dc●コイル電力:800mW●コイル抵抗:480 Ω●接点構成:4NO/2NC●極数:6●コード番号:230-9918 アズワン品番65-8065-51
1箱(10個)
64,980 税込71,478
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))Schrack Force Guided Power Safety Relay
The TE - Industrial relays are used for Emergency shut-off, press control, machine control, elevator and escalator control, safety relays2 pole relay with force guided contacts Reinforced insulation between poles Version P1 for use in sockets
仕様●コイル電圧:24V dc●コイル電力:700mW●コイル抵抗:823 Ω●接点構成:SPDT●極数:2●コード番号:230-9921 アズワン品番65-8065-82
1個
2,898 税込3,188
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))Schrack Force Guided Power Safety Relay 1箱 20個入
The TE - Industrial relays are used for Emergency stop or two hand guard safety relays, expansion I/O modules, safety control circuits.Low profile relay with force guided contacts 5 form A (NO) + 2 form B (NC) contacts Reinforced insulation between contact circuits
仕様●コイル電圧:21V dc●コイル電力:700mW●コイル抵抗:630 Ω●接点構成:5NO / 2NC●極数:7●コード番号:230-9914 アズワン品番65-8065-84
1箱(20個)
149,800 税込164,780
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))Schrack Force Guided Power Safety Relay 1箱 20個入
。The TE - Industrial relays are used for Emergency stop or two hand guard safety relays, expansion I/O modules, safety control circuits.Low profile relay with force guided contacts 5 form A (NO) + 2 form B (NC) contacts Reinforced insulation between contact circuits
仕様●コイル電圧:24V dc●コイル電力:700mW●コイル抵抗:820 Ω●接点構成:5NO / 2NC●極数:7●コード番号:230-9916 アズワン品番65-8065-31
1箱(20個)
169,800 税込186,780
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 249kΩ 0805 2012M 0.2W 1セット 1000個入
TEConnectivityisproudtointroducethisautomotivegradethinfilmprecisionchipresistor,asistertoourhighlysuccessfulRN73range。Theresistorsareconstructedinahighgraderawmaterialsandlasertrimmedtogiveprecisetolerancefigures。This,coupledwiththetightTCRandanti-corrosiveprotectionlayergivesusarangeofresistorswhichareidealnotjustforautomotiveapplications,butalsoformedicalequipment,measuringinstrumentsandindustrialapplications.SMDTaNThinfilmresistorSpecialpassivationlayeronresistiveelementSulfurresistant
仕様●入数:1リール(1000個入り)●抵抗:249kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-7048-28
1セット(1000個)
73,980 税込81,378
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))同軸コネクタ ジャック 表面実装 UMCCコネクタ 1セット 10000個入
TE Connectivity 2337019-1RF Interface=UMCC, RF Connector Style=Receptacle, Connector System=Cable-to-Board, Sealable=No, Connector & Contact Terminates To=Printed Circuit Board, Number of Positions=1, PCB Mount Orientation=Vertical, Number of Coaxial Contacts=1, Impedance=50 Ω, EMI & RFI Protection Type=Shielding, Cable Connector Orientation=Straight, Body Material=High Temperature Thermoplastic UL94-V0, RF Connector Center Contact Plating Material=Gold over Nickel, RF Connector Center Contact Material=Copper Alloy, Termination Method to Wire & Cable=Solder, Termination Method to Printed Circuit Board=Surface Mount, RF Connector Coupling Mechanism=Snap-Off,Snap-On, Connector Mounting Type=Board Mount, RF Contact Captivation Method=Solder, Housing Color=Black, Cable Type=Coax, Operating Temperature Range=-40 85℃,-40 85℃, Operating Frequency=0 6 GHz, Packaging Method=Box
仕様●入数:1リール(10000個入り)●同軸コネクタタイプ:UMCCコネクタ●実装タイプ:表面実装●インピーダンス:50Ω●結線方法:はんだ●接続方向:ストレート●動作周波数:6GHz●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルの上に金●接合型:ケーブル●コード番号:188-8357 アズワン品番65-7776-69
1セット(10000個)
199,800 税込219,780
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 90.9kΩ 1206 3216M 0.4W 1セット 1000個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:90.9kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-7047-84
1セット(1000個)
94,980 税込104,478
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 59kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:59kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-7090-60
1セット(25個)
2,798 税込3,078
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 49.9Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:49.9Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-6927-83
1セット(25個)
2,798 税込3,078
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 49.9kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:49.9kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-6918-40
1セット(25個)
2,098 税込2,308
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 4.75kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:4.75kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-6921-40
1セット(25個)
2,698 税込2,968
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 33.2kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:33.2kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-6925-15
1セット(25個)
2,798 税込3,078
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 301Ω 1206 3216M 0.4W 1セット 1000個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:301Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-7041-79
1セット(1000個)
79,980 税込87,978
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 21Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:21Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-7087-20
1セット(25個)
2,198 税込2,418
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 210Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:210Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-7046-59
1セット(25個)
2,798 税込3,078
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 20Ω 0805 2012M 0.2W 1セット 1000個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:20Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-7049-24
1セット(1000個)
72,980 税込80,278
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 20kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:20kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-7036-66
1セット(25個)
3,798 税込4,178
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 200kΩ 1206 3216M 0.4W 1セット 1000個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:200kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-7035-63
1セット(1000個)
99,980 税込109,978
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 1MΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:1MΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-7039-05
1セット(25個)
2,698 税込2,968
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 15Ω 1206 3216M 0.4W 1セット 1000個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:15Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-7082-68
1セット(1000個)
94,980 税込104,478
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 150kΩ 0805 2012M 0.2W 1セット 1000個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:150kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-7043-67
1セット(1000個)
82,980 税込91,278
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 1.1kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:1.1kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-7037-19
1セット(25個)
3,198 税込3,518
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))リレー 12V dc DPNO 基板実装タイプ
TE Connectivity パワーリレーは標準タイプでモノステーブルです。コイル Coil Power Rating DC 定格 1700mW、Coil 抵抗 86 Ω です。Coil Voltage (パワーリレータイプ標準 出力タイプ AC エンクロージャタイプのプラスチック製ダストカバーです Coil current コンタクト制限遮断電流( A ) 50 入力電圧( VDC ) 0 ~ 12 Coil 磁気システムモノステーブル、DC
仕様●コイル電圧:12V dc●接点構成:DPNO●取り付けタイプ:基板実装●スイッチング電流:50A●極数:2●コイル抵抗:86 O●コイル電力:1.7W●シリーズ:T92●コード番号:219-7007 アズワン品番65-8079-02
1個
7,498 税込8,248
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 82.5Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:82.5Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-7044-67
1セット(25個)
3,998 税込4,398
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 475kΩ 1206 3216M 0.4W 1セット 1000個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:475kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-7035-64
1セット(1000個)
93,980 税込103,378
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 348kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:348kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-6928-75
1セット(25個)
3,898 税込4,288
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 332kΩ 1206 3216M 0.4W 1セット 1000個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:332kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-7036-05
1セット(1000個)
94,980 税込104,478
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 2kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:2kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-6918-42
1セット(25個)
2,298 税込2,528
欠品中

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 22.1kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:22.1kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-6927-37
1セット(25個)
2,898 税込3,188
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 2.21kΩ 0805 2012M 0.2W 1セット 1000個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:2.21kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-6926-97
1セット(1000個)
88,980 税込97,878
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 1kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:1kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-6927-93
1セット(25個)
2,498 税込2,748
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 182kΩ 0805 2012M 0.2W 1セット 1000個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:182kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-6921-43
1セット(1000個)
88,980 税込97,878
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 15kΩ 1206 3216M 0.4W 1セット 1000個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:15kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-7086-02
1セット(1000個)
78,980 税込86,878
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 121Ω 1206 3216M 0.4W 1セット 1000個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:121Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-6924-91
1セット(1000個)
94,980 税込104,478
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 11Ω 1206 3216M 0.4W 1セット 1000個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:11Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-7084-92
1セット(1000個)
78,980 税込86,878
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 110kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:110kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-7036-48
1セット(25個)
2,698 税込2,968
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 110kΩ 0805 2012M 0.2W 1セット 1000個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:110kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-6924-90
1セット(1000個)
73,980 税込81,378
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 10Ω 1206 3216M 0.4W 1セット 1000個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:10Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-7048-62
1セット(1000個)
84,980 税込93,478
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 100kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:100kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-7038-34
1セット(25個)
2,598 税込2,858
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))SMDレジスタ 100kΩ 0603 1608M 0.15W 1セット 250個入
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(250個入り)●抵抗:100kΩ●テクノロジー:薄膜●パッケージ/ケース:0603 (1608M)●許容差:±0.1%●定格電力:0.15W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃ アズワン品番65-6923-67
1セット(250個)
16,980 税込18,678
7日以内出荷

『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります