制御機器 :「Intel NIC」の検索結果
特価
本日7月19日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250718
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
Actuator button is not supplied with the switch and must be ordered separately。For a suitable 15mm black button see stock number ; 7830053 7830053 Momentary switches have the momentary state displayed in brackets, e.g。on - (on)。TE Connectivity - MPGシリーズスイッチ。TE Connectivity MPG series of miniature Push Button switches are available in a choice of SPDT or DPDT contact configurations with momentary switching function and solder terminals。MPG switches are designed to be panel mounted。They have a contact resistance less than 10mΩ and an insulation resistance greater than 1000MΩ。They are epoxy sealed with a flux proof construction。Accessories for the MPG miniature Push Button switches include a brass chromium-plated bezel and a 15mm diameter black actuator button, see stock numbers ; 134-2462 134-2462 and ; 7830053 7830053 respectively。モメンタリ又はオルタネートスイッチ機能 最大スイッチ定格: 6 A @ 125 V ac、3 A @ 250 V ac 銀クラッド銅に金フラッシュのコンタクト M6ブッシュ はんだ端子 接触抵抗 ;最大10 mΩ 絶縁強度: 1500 V ac、1分間 絶縁抵抗: 1000 MΩ以上 機械的寿命 50,000回 動作温度範囲: -20 → +80℃
仕様●動作特性:モーメンタリ●実装タイプ:パネルマウント●イルミネーション:なし●接点構成:双極双投(DPDT)●パネルのカットアウトサイズ:6.35 (Dia.)mm●パネルのカットアウト直径:6.35mm●定格電圧:250V ac●コンタクト定格電流:6 A @ 120 V ac●アクチュエータ形状:プランジャ●末端様式:ワイヤーラグ●コード番号:783-1075
アズワン品番65-7843-96
1個
¥5,298
税込¥5,828
欠品中
TE Connectivity 2337019-1RF Interface=UMCC, RF Connector Style=Receptacle, Connector System=Cable-to-Board, Sealable=No, Connector & Contact Terminates To=Printed Circuit Board, Number of Positions=1, PCB Mount Orientation=Vertical, Number of Coaxial Contacts=1, Impedance=50 Ω, EMI & RFI Protection Type=Shielding, Cable Connector Orientation=Straight, Body Material=High Temperature Thermoplastic UL94-V0, RF Connector Center Contact Plating Material=Gold over Nickel, RF Connector Center Contact Material=Copper Alloy, Termination Method to Wire & Cable=Solder, Termination Method to Printed Circuit Board=Surface Mount, RF Connector Coupling Mechanism=Snap-Off,Snap-On, Connector Mounting Type=Board Mount, RF Contact Captivation Method=Solder, Housing Color=Black, Cable Type=Coax, Operating Temperature Range=-40 85℃,-40 85℃, Operating Frequency=0 6 GHz, Packaging Method=Box
仕様●入数:1リール(10000個入り)●同軸コネクタタイプ:UMCCコネクタ●実装タイプ:表面実装●インピーダンス:50Ω●結線方法:はんだ●接続方向:ストレート●動作周波数:6GHz●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルの上に金●接合型:ケーブル●コード番号:188-8357
アズワン品番65-7776-69
1セット(10000個)
¥189,800
税込¥208,780
7日以内出荷
シリーズ = PIDG, STRATO-THERM。絶縁 = 絶縁。絶縁体 = PTFE。外側リング直径 = 7.92mm。適合電線サイズmm2 Min = 0.8mm2。適合電線サイズAWG Min = 18AWG。スタッド径 = M5。色 = オレンジ。コンタクト材質 = 銅。厚さ = 0.79mm。全長 = 21.44mm。TE Connectivity PIDG Stratothermリングタング電線圧着端子. PIDG STRATO-THERM high temperature ring tongue wire crimp terminals consisting of a precision-formed metal wire barrel containing serrations which provide maximum contact and tensile strength after crimping. This barrel is enclosed in a copper sleeve and the whole is encased in a PTFE colour coded insulation sleeve. These PIDG STRATO-THERM ring tongue wire crimp terminals are available with different barrel lengths and diameters to accept various wire sizes.
RoHS指令(10物質対応)対応
Actuator button is not supplied with the switch and must be ordered separately。For a suitable 15mm black button see stock number ; 7830053 7830053 Momentary switches have the momentary state displayed in brackets, e.g。on - (on)。TE Connectivity - MPGシリーズスイッチ。TE Connectivity MPG series of miniature Push Button switches are available in a choice of SPDT or DPDT contact configurations with momentary switching function and solder terminals。MPG switches are designed to be panel mounted。They have a contact resistance less than 10mΩ and an insulation resistance greater than 1000MΩ。They are epoxy sealed with a flux proof construction。Accessories for the MPG miniature Push Button switches include a brass chromium-plated bezel and a 15mm diameter black actuator button, see stock numbers ; 134-2462 134-2462 and ; 7830053 7830053 respectively。モメンタリ又はオルタネートスイッチ機能 最大スイッチ定格: 6 A @ 125 V ac、3 A @ 250 V ac 銀クラッド銅に金フラッシュのコンタクト M6ブッシュ はんだ端子 接触抵抗 ;最大10 mΩ 絶縁強度: 1500 V ac、1分間 絶縁抵抗: 1000 MΩ以上 機械的寿命 50,000回 動作温度範囲: -20 → +80℃
仕様●動作特性:ラッチ●実装タイプ:パネルマウント●イルミネーション:なし●接点構成:単極双投(SPDT)●パネルのカットアウトサイズ:6.35 (Dia.)mm●パネルのカットアウト直径:6.35mm●コンタクト定格電流:6 A @ 120 V ac●末端様式:ワイヤーラグ●コード番号:783-1066
アズワン品番65-7818-72
1個
¥2,898
税込¥3,188
10日以内出荷
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
- 制御機器
- はんだ関連・静電気対策用品
制御機器 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。