仕様●入数:1トレイ(70個入り)●極数:15●オス/メス:メス●接続方向:ストレート●実装タイプ:スルーホール●ピッチ:2.74mm●Dコネクタタイプ:標準D-Sub●結線方法:はんだ●長さ:39.52mm●幅:10.64mm●深さ:12.93mm●寸法:39.52 x 10.64 x 12.93mm●コード番号:191-7214アズワン品番65-7664-49
仕様●入数:1トレイ(60個入り)●極数:25●オス/メス:メス●接続方向:ストレート●実装タイプ:スルーホール●ピッチ:2.74mm●Dコネクタタイプ:標準D-Sub●結線方法:はんだ●長さ:53.42mm●幅:10.64mm●深さ:12.93mm●寸法:53.42 x 10.64 x 12.93mm●コード番号:191-8480アズワン品番65-7769-09
Actuator button is not supplied with the switch and must be ordered separatelyFor a suitable 15mm black button see stock number ; 7830053 7830053 Momentary switches have the momentary state displayed in brackets, e.gon - (on)TE Connectivity - MPGシリーズスイッチTE Connectivity MPG series of miniature Push Button switches are available in a choice of SPDT or DPDT contact configurations with momentary switching function and solder terminalsMPG switches are designed to be panel mountedThey have a contact resistance less than 10mΩ and an insulation resistance greater than 1000MΩThey are epoxy sealed with a flux proof constructionAccessories for the MPG miniature Push Button switches include a brass chromium-plated bezel and a 15mm diameter black actuator button, see stock numbers ; 134-2462 134-2462 and ; 7830053 7830053 respectivelyモメンタリ又はオルタネートスイッチ機能 最大スイッチ定格: 6 A @ 125 V ac、3 A @ 250 V ac 銀クラッド銅に金フラッシュのコンタクト M6ブッシュ はんだ端子 接触抵抗 ;最大10 mΩ 絶縁強度: 1500 V ac、1分間 絶縁抵抗: 1000 MΩ以上 機械的寿命 50,000回 動作温度範囲: -20 → +80℃
仕様●動作特性:モーメンタリ●実装タイプ:パネルマウント●イルミネーション:なし●接点構成:双極双投(DPDT)●パネルのカットアウトサイズ:6.35 (Dia.)mm●パネルのカットアウト直径:6.35mm●定格電圧:250V ac●コンタクト定格電流:6 A @ 120 V ac●アクチュエータ形状:プランジャ●末端様式:ワイヤーラグ●コード番号:783-1075アズワン品番65-7843-96
Actuator button is not supplied with the switch and must be ordered separatelyFor a suitable 15mm black button see stock number ; 7830053 7830053 Momentary switches have the momentary state displayed in brackets, e.gon - (on)TE Connectivity - MPGシリーズスイッチTE Connectivity MPG series of miniature Push Button switches are available in a choice of SPDT or DPDT contact configurations with momentary switching function and solder terminalsMPG switches are designed to be panel mountedThey have a contact resistance less than 10mΩ and an insulation resistance greater than 1000MΩThey are epoxy sealed with a flux proof constructionAccessories for the MPG miniature Push Button switches include a brass chromium-plated bezel and a 15mm diameter black actuator button, see stock numbers ; 134-2462 134-2462 and ; 7830053 7830053 respectivelyモメンタリ又はオルタネートスイッチ機能 最大スイッチ定格: 6 A @ 125 V ac、3 A @ 250 V ac 銀クラッド銅に金フラッシュのコンタクト M6ブッシュ はんだ端子 接触抵抗 ;最大10 mΩ 絶縁強度: 1500 V ac、1分間 絶縁抵抗: 1000 MΩ以上 機械的寿命 50,000回 動作温度範囲: -20 → +80℃
仕様●動作特性:ラッチ●実装タイプ:パネルマウント●イルミネーション:なし●接点構成:単極双投(SPDT)●パネルのカットアウトサイズ:6.35 (Dia.)mm●パネルのカットアウト直径:6.35mm●コンタクト定格電流:6 A @ 120 V ac●末端様式:ワイヤーラグ●コード番号:783-1066アズワン品番65-7818-72