出力電圧 = 24V dc出力電流 = 4.2A定格電力 = 100W出力数 = 1入力電圧 = 187 → 264 V ac, 90 → 132 V ac実装タイプ = シャーシマウントパッケージタイプ = オープンフレーム長さ = 101.6mm幅 = 50.8mm組み込み式 = なし奥行き = 31.8mmシリーズ = TOP 100%最高温度 = +70℃TRACOPOWER AC/DC Power Supply The TRACOPOWER TOP-100 series 100W single output AC to DC embedded switch mode power supply has an output current rating of 4.2A at 24VDC. It has the universal input supply voltage ratings from 90VAC to 132VAC and 187VDC to 264VDC. Its design provides extremely high efficiency of greater than 90% that eliminates the need for a dedicated power supply cooling fan. It provides high reliability because of its industrial quality grade components and excellent thermal management. Features and Benefits Adjustable output voltage Connection via Molex PCB terminals Convection cooling High power density Highly reliable Input and output isolation is 4kVAC Low leakage current is 250μA maximum Operating temperature ranges between -25℃ and 50℃ Overload and overvoltage protection Short circuit protection Switch mode power supply has dimension of 2x4in footprint Applications Commercial use Consumer products Industrial IT systemsCertificationsCB certified Class l and class ll CSA approved CSA C22.2 No. 60950-1-03 EN 55022 class B (EMI) EN 60950-1 EN61000-3-2 class A (power factor correction) IEC 60950-1 SIQ approved UL 60950-1 UL approved
定格電力 = 360W出力電圧 = 24V dc入力電圧 = 24 → 28V dc実装タイプ = DINレールマウントタイプ = バッテリモジュール幅 = 35mm奥行き = 110mmTRACOPOWER DIN Rail Battery Control ModuleThe TRACOPOWER TSP series DIN rail battery control module has a universal input voltage of 24VDC and also allows to be used in almost all single and 2-phase power networks. This module provides a professional battery controller to charge and monitor an external lead-acid battery. It is an ultra-compact and Snap-On mount rugged metal case module. Its output current is 15A with an output voltage rating of 24VDC. Note: Both the Battery Controller Module and the Buffer Module have an operating temperature of -25 to 70℃ with a derating above 40℃ of 1.5% / K.Features and BenefitsAlarm outputs for input, output and battery condition Buffer module for power backup Controlled end of charge voltage by a temperature sensor Operating temperature ranges between -25℃ and 60℃ Overload and short circuit battery protection Power rating is 360W Remote ON/OFF for battery and power supply Ripple factor and noise is 200mV Shock and vibration proofApplicationsFactory automation and process control Power managementCertificationsIEC / EN 61204-3
出力電圧 = 5V dc入力電圧範囲 = 18 → 36 V dc定格電力 = 1W入力電圧公称 = 24 V dc出力電流 = 200mA実装タイプ = 表面実装分離式 = あり出力数 = 1パッケージ = SMD絶縁電圧 = 1.6kV dc奥行き = 7.6mmシリーズ = TRN 1SMロードレギュレーション = 0.01最低温度 = -40℃The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
出力電圧 = ±5V dc入力電圧範囲 = 9 → 18 V dc定格電力 = 1W入力電圧公称 = 12 V dc出力電流 = ±100mA実装タイプ = スルーホール分離式 = あり出力数 = 2パッケージ = SIP絶縁電圧 = 1.6kV dc幅 = 11mmシリーズ = TRN 1ロードレギュレーション = 0.01最低温度 = -40℃The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
出力電圧 = ±5V dc入力電圧範囲 = 4.5 → 13.2 V dc定格電力 = 1W入力電圧公称 = 9 V dc出力電流 = ±100mA実装タイプ = スルーホール分離式 = あり出力数 = 2パッケージ = SIP絶縁電圧 = 1.6kV dc幅 = 11mmシリーズ = TRN 1ロードレギュレーション = 0.01最低温度 = -40℃The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
出力電圧 = 24V dc入力電圧範囲 = 9 → 18 V dc定格電力 = 3W入力電圧公称 = 12 V dc出力電流 = 125mA実装タイプ = スルーホール分離式 = あり出力数 = 1パッケージ = SIP絶縁電圧 = 1.6kV dc奥行き = 7.7mmシリーズ = TRN 3ロードレギュレーション = 0.01最低温度 = -40℃The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
出力電圧 = 12V dc入力電圧範囲 = 4.5 → 13.2 V dc定格電力 = 3W入力電圧公称 = 9 V dc出力電流 = 250mA実装タイプ = スルーホール分離式 = あり出力数 = 1パッケージ = SIP絶縁電圧 = 1.6kV dc幅 = 11mmシリーズ = TRN 3ロードレギュレーション = 0.01最低温度 = -40℃The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.