IC REG CTRLR BUCK 14TSSOPTexas Instruments13日以内出荷
IC REG CTRLR BUCK 14TSSOP
仕様●出力タイプ:トランジスタドライバ●機能:ステップダウン●出力構成:ポジティブ●トポロジ:バック●出力数:1●出力フェーズ:1●電圧 - 電源(Vcc/Vdd):4.5V~5.5V●周波数 - スイッチング:50kHz~2MHz●デューティサイクル(最大):90%●同期整流器:あり●クロック同期:なし●シリアルインターフェース:-●制御機能:電流制限、イネーブル、周波数制御、パワーグッド、ソフトスタート●動作温度:-40℃~125℃(TJ)●取り付けタイプ:面実装●パッケージ/ケース:14-TSSOP(0.173インチ、4.40mm幅)●サプライヤデバイスパッケージ:14-TSSOPアズワン品番67-0406-63
IC REG CTRLR MULT TOP 16SOICTexas Instruments13日以内出荷
IC REG CTRLR MULT TOP 16SOIC
仕様●出力タイプ:トランジスタドライバ●機能:ステップアップ/ステップダウン●出力構成:正、絶縁コンデンサ●トポロジ:フライバック、フォワードコンバータ●出力数:1●出力フェーズ:1●電圧 - 電源(Vcc/Vdd):8.5V~16V●周波数 - スイッチング:250kHz●デューティサイクル(最大):70%●同期整流器:なし●クロック同期:あり●シリアルインターフェース:-●制御機能:電流制限、イネーブル、オンタイム制御、傾斜、ソフトスタート●動作温度:-40℃~85℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.154インチ、3.90mm幅)●サプライヤデバイスパッケージ:16-SOICアズワン品番67-0411-06
IC REG CTRLR MULT TOPOLOGY 16SOTexas Instruments13日以内出荷
IC REG CTRLR MULT TOPOLOGY 16SO
仕様●出力タイプ:トランジスタドライバ●機能:ステップアップ、ステップダウン、ステップアップ/ステップダウン●出力構成:ポジティブ●トポロジ:降圧、昇圧、昇降圧、フライバック、フォワードコンバータ、フルブリッジ、ハーフブリッジ、プッシュプル●出力数:2●出力フェーズ:1●電圧 - 電源(Vcc/Vdd):7V~40V●周波数 - スイッチング:1kHz~300kHz●デューティサイクル(最大):97%●同期整流器:なし●クロック同期:なし●シリアルインターフェース:-●制御機能:デッドタイム制御、周波数制御●動作温度:0℃~70℃(TA)●取り付けタイプ:面実装●パッケージ/ケース:16-SOIC(0.209インチ、5.30mm幅)●サプライヤデバイスパッケージ:16-SOアズワン品番67-0410-55
IC REG CTRLR MULT TOPOLOGY 8DIPTexas Instruments13日以内出荷
IC REG CTRLR MULT TOPOLOGY 8DIP
仕様●出力タイプ:トランジスタドライバ●機能:ステップアップ、ステップダウン、ステップアップ/ステップダウン●出力構成:正、絶縁コンデンサ●トポロジ:昇圧、降圧、フライバック、フォワード●出力数:1●出力フェーズ:1●電圧 - 電源(Vcc/Vdd):7.6V~30V●周波数 - スイッチング:最大500kHz●デューティサイクル(最大):96%●同期整流器:なし●クロック同期:なし●シリアルインターフェース:-●制御機能:周波数制御●動作温度:-40℃~85℃(TA)●取り付けタイプ:スルーホール●パッケージ/ケース:8-DIP(0.300インチ、7.62mm)●サプライヤデバイスパッケージ:8-PDIPアズワン品番67-0411-04
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
超音波センサPEPPERL+FUCHS税込¥52,778~¥47,980~