ACリークカレントセンサHIOKI(日置電機)14日以内出荷
PQ3100, PQ3198, CM7290, CM7291用電流センサ測定可能漏れ電流 AC6A測定可能導体径:Φ40mm以下
仕様【最大ピーク値】30Apeak、【出力レート】100mV/A付属品取扱説明書、カレントセンサ使用上の注意適合PQ3100/PQ3198/CM7290/CM7291質量(g)約340使用温度範囲(℃)-25~65ケーブル長(m)約2.5寸法(幅W×奥行D×高さH)(mm)約74×145×42測定電流【定格】AC6A、【最大】10A(周波数ディレーティングあり)コネクタ【出力】HIOKI PL14アズワン品番64-3413-31測定可能導体径(Φmm)40以下周波数帯域(Hz)40~5k(CM7290/CM7291と組合わせ使用時:40~1k)
『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります
除湿器日新電機税込¥37,378~¥33,980~