制御機器 :「Copper」の検索結果

オムロンの品番探しにお役立てください

オムロン製品簡単検索
3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
オス/メス = オス。端子サイズ = 8。適合電線サイズ = 10 → 8 AWG。結線方法 = 圧着。シリーズ = 0460。併用可能製品 = DTシリーズコネクタ。定格電流 = 60A。表面処理:コンタクト = ニッケル。コンタクト材質 = 銅合金。動作温度 Min = -55℃。動作温度 Max = +125℃。DTHD Series Connector Contacts. From Amphenol, these DTHD Series Connector Contacts are made from nickel plated copper alloy. The DTHD Connector is suitable for connector applications that require a environmentally sealed single power circuit termination, ideally suited for engine compartments, transmission cables and other harsh environment connector applications.
RoHS指令(10物質対応)対応
1個
619 税込681
3日以内出荷

オス/メス = メス。端子サイズ = 8。適合電線サイズ = 10 → 8 AWG。結線方法 = 圧着。シリーズ = 0462。併用可能製品 = DTシリーズコネクタ。定格電流 = 60A。表面処理:コンタクト = ニッケル。コンタクト材質 = 銅合金。動作温度 Min = -55℃。実装タイプ = ケーブルマウント℃。DTHD Series Connector Contacts. From Amphenol, these DTHD Series Connector Contacts are made from nickel plated copper alloy. The DTHD Connector is suitable for connector applications that require a environmentally sealed single power circuit termination, ideally suited for engine compartments, transmission cables and other harsh environment connector applications.
RoHS指令(10物質対応)対応
1個
1,198 税込1,318
3日以内出荷

オス/メス = オス。端子サイズ = 4。適合電線サイズ = 6 AWG。結線方法 = 圧着。シリーズ = 0460。併用可能製品 = DTシリーズコネクタ。定格電流 = 100A。表面処理:コンタクト = ニッケル。コンタクト材質 = 銅合金。動作温度 Min = -55℃。動作温度 Max = +125℃。DTHD Series Connector Contacts. From Amphenol, these DTHD Series Connector Contacts are made from nickel plated copper alloy. The DTHD Connector is suitable for connector applications that require a environmentally sealed single power circuit termination, ideally suited for engine compartments, transmission cables and other harsh environment connector applications.
RoHS指令(10物質対応)対応
1個
999 税込1,099
5日以内出荷

『制御機器/はんだ・静電気対策用品』には他にこんなカテゴリがあります