取付穴径(Φmm)22種類セレクタ接点構成1a1b耐電圧充電部対アース間・対異極充電部間:AC2500V 1分間定格絶縁電圧(V)AC/DC600端子ねじ角ワッシャ付M3.5プラス・マイナス両用ねじ(セルフアップ式)保存温度(℃)-30~+80絶縁抵抗(MΩ)充電部対アース間・異極充電部間:100以上使用周囲温度(℃)(盤内)-5~+50(ただし、氷結、結露なきこと)復帰方式手動耐振動共振試験:複振幅0.1mm 周波数10~55Hz・定振動耐久試験:複振幅3.0mm 周波数16.7Hz定格通電電流(A)10操作部形状ツマミ形開閉頻度(回/時)1800(使用率40%)機械的寿命100万回以上色(ツマミ)黒電気的寿命50万回以上(AC220V 6Aにて)・100万回以上(AC220V 3Aにて)相対湿度(%RH)45~85(ただし、氷結、結露なきこと)耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)500